Shop All Utility Knife Blades
Olfa
Rotary Cutter, 45mm Tungsten Carbide
Mfr # RTY-2/G
Zoro # G2734191
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 3/4 in
- Overall Width 1 3/4 in
- Features Blade Cover For Safety, Integrated Grooves Help Prevent Finger Slippage
- Handle Material Plastic
- Blade Material Tungsten
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # RTY-2/G
- Zoro # G2734191
- UPC # 091511300185
- Country of Origin Japan
- Category Utility Knife Blades
Dimensions
Overall Length | 6 3/4 in |
Overall Width | 1 3/4 in |
Blade Dia. | 45 mm |
Blade Diameter | 1 3/4 in |
Handle Length | 7 in |
Details
Features | Blade Cover For Safety, Integrated Grooves Help Prevent Finger Slippage |
Handle Material | Plastic |
Blade Material | Tungsten |
Handle Type | Straight |
Blade Change | Threaded |
Number of Blades Included | 1 |
Overall Thickness | 1/2 in |
Application | Industrial |
Item | Rotary Cutter |
Handle Style | Straight |
Replaceable Blade | Yes |
Type | Industrial |
Blade Change Method | Threaded |
Blade Edge Type | Straight |
Handle Color | Yellow |
Material Application | Cottons, Fabric, Leather, Paper, Tarp, Textiles, Upholstery, Vinyl, Wool |
Description
Rotary Cutter, Application Industrial, Blade Change Method Threaded, Blade Diameter 1 3/4 in, Blade Edge Type Straight, Blade Material Tungsten, Handle Color Yellow, Handle Length 7 in, Handle Material Plastic, Handle Style Straight, Material Application Cottons, Fabric, Leather, Paper, Tarp, Textiles, Upholstery, Vinyl, Wool, Number of Blades Included 1, Overall Length 6 3/4 in, Overall Thickness 1/2 in, Overall Width 1 3/4 in, Replaceable Blade Yes, Type Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto JSCV24 Black Chrome Combination Reversible Ratcheting Wrench 3/4" - Spline (JSCV24)
- IRWIN 4 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (4LN)
- TECHNIKS Sealed Coolant Collet, TG100, 15/64 in. (84063-15/64)
- OSG HSS End Mill, 9/16in.dia., 1-1/8in.Cut L (5731600)
- OLFA 18mm UltraSharp Snap-Off Black Blade, 50PK (9069)
- OLFA Ultra Sharp Snap-Off Blade, 25mm W, PK40 (HBB/CP40)
- OLFA Snap-off Utility Blade, 25mm W, PK5 (HB-5B)
- OLFA Ergonomic Rotary Cutter, 45mm Tungsten (RTY-2/DX)
- OLFA Rotary Cutter, 18mm Tungsten Carbide (RTY-4)
- OLFA utility Blade, Square Point, 18mm W, PK10 (SKB-8/10B)
- KERSHAW Shuffle Folding Knife (KER8700)
- Olfa Utility Knife Blades