Shop All Utility Knives
Olfa
Ratchet-Lk Util Knf 18Mm
Mfr # 5003
Zoro # G606978533
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Cutting Application Paper; Card
- Number of Blades 3
- Color Yellow
- Features Retractable; Heavy Duty Utility Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # 5003
- Zoro # G606978533
- UPC # 91511600049
- Country of Origin Japan
- Category Utility Knives
Details
Primary Cutting Application | Paper; Card |
Number of Blades | 3 |
Item | Heavy Duty Cutter |
Color | Yellow |
Features | Retractable; Heavy Duty Utility Blade |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Varitemp Heat Gun 120V, 100 to 1200F, 145A, 27 CFM (MASVT-751D)
- MILWAUKEE TOOL 13/16 in. SAE Flex Head Combination Wrench (45-96-9819)
- PROTO 1/2 in Drive Hex Socket Bit Metric 17 mm Tip, 4 in L (J5441-17M-TT)
- DYNAMIC Tools 16" Pinch Bar, .98 Width Of Cut (D056016)
- OLFA Safety Knife Rounded Safety Blade, 4 1/2 in L (SK-7)
- OLFA Snap-Off Utility Knife Snap-Off, 11 in L (XL-2)
- OLFA Disposable Bag Cutter, Plastic 5 1/4 in L (PK-1)
- OLFA Utilty Knives, Self-Retracting, Plastic (1077171)
- OLFA OLFA® LA-X Fiberglass Rubber Grip Utility Knife - Black/Yellow (1072198)
- OLFA Snap-Off Utility Knife Snap-Off, 6 1/2 in L (LA-X)
- FLETCHER-TERRY Cutter Plastic/Formica (05-120)
- Olfa Utility Knives