Shop All Putty & Joint Knives, Spatulas, Scrapers
Olfa
OLFA® LB-10B 18MM Heavy-Duty Silver Snap-Off Blade (10 Pack)
Mfr # 5009
Zoro # G402685345
product price: $30.55
/ea
Sold in multiples of 3 for $91.65
$91.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 18 mm.
- Overall Length 5 in.
- Color Silver
- Application Carpet, Drywall, Flexible Plastics, House wrap, Plastic straps, Shrinkwrap, Twine/Rope, Cardboard/Corrugate, Films, Gaskets, Landscape fabrics, Plastic sheeting, Shingles and Tape
- Handle Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # 5009
- Zoro # G402685345
- UPC # 91511600179
- Country of Origin Sweden
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 18 mm. |
Overall Length | 5 in. |
Width | 1.5 in. |
Height | 0.5 in. |
Details
Color | Silver |
Application | Carpet, Drywall, Flexible Plastics, House wrap, Plastic straps, Shrinkwrap, Twine/Rope, Cardboard/Corrugate, Films, Gaskets, Landscape fabrics, Plastic sheeting, Shingles and Tape |
Handle Material | Carbon Steel |
Blade Edge | 1 |
Item | OLFA, 18MM Heavy-Duty Silver Snap-Off Blade - Pack of 10 |
Profile Shape | Parallelogram |
Description
OLFA® 5009 18MM SILVER SNAP-OFF BLADE - PKG QTY 10 IF IT'S PRECISION YOU WANT, CHOOSE THESE OLFA® SNAP-OFF BLADES. THEY ARE EXTREMELY SHARP TO BEGIN WITH, AND YOU CAN SNAP OFF A DULLED EDGE TO MAINTAIN CUTTING PRECISION. USE THESE BLADES FOR CONSTRUCTION MATERIALS INCLUDING DRYWALL, LINOLEUM, CARPET, FLOORING, INSULATION, AND ROOFING MATERIALS. FEATURES:
- 8-SEGMENT 18MM SNAP-OFF BLADE MADE FROM HIGH-QUALITY CARBON TOOL STEEL DOUBLE-HONED BLADE PROVIDES SUPERIOR INITIAL SHARPNESS AND EDGE RETENTION EXACT 59 DEGREE EDGE ANGLE OPTIMIZES CUTTING POWER AND MINIMIZES BLADE BREAKAGE PACKAGE QUANTITY: 10 MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Quick-Release Vise, 6 in Jaw Width (9612621)
- PICQUIC Stubby Multibit Drvr 6Pc (91100)
- BOSCH 5In Sandwich Tuckpointing Blade (DD510S)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Double End End Mill, End Mill Material: High Speed Steel (DWCF212)
- OLFA OLFA GSR-2 30MM Stainless Steel Scraper (1141513)
- OLFA Scraper Handle, Scraper Blade (GSR-2)
- OLFA OLFA® LB-50B 18MM Heavy Duty Silver Snap-Off Blade (50 Pack) (5016)
- OLFA OLFA® LBB-10B 18MM HD Ultra-Sharp Black Snap-Off Black Blade (10 Pack) (9070)
- OLFA Wall Scraper, Stiff, 2-3/8", SS (SCR-L)
- OLFA OLFA® XSR-600 Extra Heavy Duty Scraper - 600MM Arm (1119197)
- HYDE SCRAPR WALL3""FLEX HYDE (02350)
- Olfa Drywall and Plastering Tools