Shop All Utility Knives
Olfa
NSF Approved Stainless Steel Retractable Safety Cutter
Mfr # 1134049
Zoro # G908611053
$20.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olfa
- MFR # 1134049
- Zoro # G908611053
- UPC # 91511220520
- Country of Origin Japan
- Category Utility Knives
Details
Item | Safety Utility |
Blade Material | Stainless Steel |
Description
100% stainless steel body and self-retracting blade for safety. Easy to clean and sanitary designed slip resistant handle with an open blade channel, rinse ports, lanyard hole and tool free blade change. Designed for food processors and other applications where metal detectability and safety are required. NSF certified; Conforms to NSF/ANSI Standard 2 - Food Equipment. Right or left hand use. Use OLFA SKB-2S/10B replacement blade only. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U75LJ072AA2)
- PROTO Precision Ground Blade Cable Cutter - 7-1/2" (J288)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M28)
- DEWALT 3/4" PEX Expander Head (DCE40034)
- OLFA Snap-Off Utility Knife Snap-Off, 5 1/2 in L (PA-2)
- OLFA Safety Blade 3 in L, 5 PK (SKB-2/5B)
- OLFA OLFA® LA-X Fiberglass Rubber Grip Utility Knife - Black/Yellow (1072198)
- OLFA Retractable Snap-Off Utility Knife, Stainless Steel (SVR-2)
- OLFA OLFA® 180 Metal Body Slide Mechanism Utility Knife w/ Blade Snapper - Black/Yellow (5001**)
- OLFA Utility Knife Utility, 6 1/2 in L (NOL-1/BB)
- SLICE Utility Knife Utility, 7 1/2 in L (10562)
- Olfa Knives, Cutters & Snips