Shop All Utility Knife Blades
Olfa
Disposal Case, Blade
Mfr # DC-3
Zoro # G2027155
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Length 2 1/2 in
- Overall Width 2 1/2 in
- Features Tambour Door that Securely Covers the Blade Slot
- Disposes Utility Knife and Snap-Off Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # DC-3
- Zoro # G2027155
- UPC # 091511600667
- Country of Origin Japan
- Category Utility Knife Blades
Dimensions
Overall Length | 2 1/2 in |
Overall Width | 2 1/2 in |
Overall Dia. | 2 1/2 in |
Overall Height | 1 1/4 in |
Overall Diameter | 2 1/2 in |
Details
Material | Plastic |
Features | Tambour Door that Securely Covers the Blade Slot |
Disposes | Utility Knife and Snap-Off Blades |
Holds | (50) Blades or (650) Blade Segments for 5LC38, 5LC39, 5AY20, 5AY21, (10) Blades or (80) Blade Segments for 5LC37, 5LC40, 5LC48, or 30 5AV42, 5AV43 Blades |
Item | Blade Disposal Unit |
Mount Type | Surface Mount |
Blade Disposal Type | Blade Disposal Can |
Compatible with Product Type | Snap-Off Blades, Utility Knife Blades |
Color | Yellow |
Capacity | Approximately: (50) 9mm Blades / (650) Edges; (10) 18mm Blades / (80) Edges; (5) 25mm Blades / (35 Edges); or (30) RSKB Safety Blades |
Description
Blade Disposal Unit, Blade Disposal Type Blade Disposal Can, Capacity Approximately: (50) 9mm Blades / (650) Edges; (10) 18mm Blades / (80) Edges; (5) 25mm Blades / (35 Edges); or (30) RSKB Safety Blades, Color Yellow, Compatible with Product Type Snap-Off Blades, Utility Knife Blades, Features Tambour Door that Securely Covers the Blade Slot, Material Plastic, Mount Type Surface Mount, Overall Diameter 2 1/2 in, Overall Height 1 1/4 in, Overall Length 2 1/2 in, Overall Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Chuck Key, 5/32 in. Pilot Size, 1/4 in. (88150/B)
- MORSE Hole Cutter, Metal, Saw Diameter 4-1/4in. (CTD68)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LXE2)
- IGAGING Magnetic Base, Flex Arm & Indicator Mounting Clamp Set - 34-001 (34-001)
- OLFA 18mm Silver Snap-Off Blade, 50PK (5016)
- OLFA BS-10B Dual-Edge Scraper Blade, 10PK (1086566)
- OLFA Utility Blade, Square Point, 18mm W, PK10 (SKB-7/10B)
- OLFA Snap-off Utility Blade, 18mm W, PK10 (LB-10B)
- OLFA Rotary Straight Blade, 18mm W, PK2 (RB18-2)
- OLFA 25mm Silver Snap-Off Blades, 5PK (5008)
- EXCEL BLADES #16 Stencil Blades, 15 Pack Dispenser, 15PK (23016IND)
- Olfa Utility Knife Blades