Shop All Cutting Boards and Mats
Olfa
Cutting Mat, Green, L.N. 36'', W.N. 24''
Mfr # RM-MG-01
Zoro # G110953781
$50.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24 in
- Width 36 in
- Graduation Degrees 30 Degrees
- Color Green
- Use With Rotary Cutters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olfa
- MFR # RM-MG-01
- Zoro # G110953781
- UPC # 091511230666
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 24 in |
Width | 36 in |
Grid Sizes | 1/8 in |
Details
Item | Cutting Mat |
Graduation Degrees | 30 Degrees |
Color | Green |
Use With | Rotary Cutters |
Thickness | 1/16 in |
Graduations | in |
Includes | (1) Double Sided Mat |
Type | Double Sided, Self-Healing |
Description
Cutting Mat, Double Sided, Self-Healing, Length 24 in, Width 36 in, Thickness 1/16 in, Color Green, Graduation Degrees 30 Degrees , Graduations in, Grid Sizes 1/8 in, Use With Rotary Cutters, Includes (1) Double Sided Mat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBOT COUPE Power Cord (89397)
- FETCO O-Ring Tank Cover For - Part# 1024-00007-00 (1024-00007-00)
- DART Cup, Ppr, Bistro, Hot, 10Oz., PK1000 (510SI)
- NUWAVE Nuwave 6012662 1728 Cu. in. Bravo Xl Programmable Digital Air Fryer with Baking Pan - Silver (6012662)
- OLFA Cutting Mat, Green, L.N. 24'', W.N. 18'' (RM-SG-01)
- SAN JAMAR Cutting Board Set, 12x18, 4 Boards (CB1218QS)
- GOOD COOK CUTTING BRD BLU 11.5X15"" (10111)
- DELFIELD White Cutting Board, 1/2", 22"x27.5" (1301458)
- KOHLER Marsala Hardwood Cutting Board For Executive Chef Kitchen Sinks (6515-NA)
- APW Richlite Cutting Board, 1" 7.5"x30.625" (32010647)
- TRUE MANUFACTURING White Cutting Board, 3/4", 8"x63" (812325)
- Olfa Cutting Boards and Mats