Shop All Cutting Boards and Mats
Olfa
Cutting Mat, Green, L.N. 17'', W.N. 17''
Mfr # RM-17S-01
Zoro # G110981814
product price: $82.69
/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17 in
- Width 17 in
- Graduation Degrees 360 Degrees
- Color Green
- Use With Rotary Cutters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # RM-17S-01
- Zoro # G110981814
- UPC # 091511230741
- Country of Origin Taiwan, Province of China
- Category Cutting Boards and Mats
Dimensions
Length | 17 in |
Width | 17 in |
Grid Sizes | 1/8 in |
Details
Item | Cutting Mat |
Graduation Degrees | 360 Degrees |
Color | Green |
Use With | Rotary Cutters |
Thickness | 1/16 in |
Graduations | in |
Type | Self-Healing |
Includes | (1) Mat |
Description
Cutting Mat, Self-Healing, Length 17 in, Width 17 in, Thickness 1/16 in, Color Green, Graduation Degrees 360 Degrees , Graduations in, Grid Sizes 1/8 in, Use With Rotary Cutters, Includes (1) Mat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIF BAR Energy Bar, Chocolate Chip/Crunchy Peanut Butter, 2.4 oz, PK24 (33100)
- PECO PECO Trane Compatible Zone Sensor SP155-011 Heat-Off-Cool Switch, On-Auto Fan Control, Dual Temp Adj (69307)
- IRON BREW Coffee, 0.12 oz. Net Weight, Whole Bean (B-12CRWB)
- GOODCOOK Can Opener Gear (20431)
- OLFA Cutting Mat, Green, L.N. 36'', W.N. 24'' (RM-MG-01)
- OLFA Cutting Mat, Green, L.N. 24'', W.N. 18'' (RM-SG-01)
- CAROLINES TREASURES Carolines Treasures SS8622LCB Keeshond Glass Cutting Board; Large (SS8622LCB)
- WINCO 18 in x 30 in x 1/2 in White Cutting Board (CBWT-1830)
- CRESTWARE Cutting Board, 24 in. L, Blue, Polyethylene (PCB1824B)
- TABLECRAFT Butcher Board, Wood, 30" x 18" x 1.75" (CBW1830175)
- CONTINENTAL REFRIGERATION White Cutting Board, 1/2", 29"x72" (5-281)
- Olfa Cutting Boards and Mats