Shop All Arts & Crafts
This Product is Discontinued
Olfa
Cutting Mat, 24 x 36 In, Green (Discontinued)
Mfr # NCM-L
Zoro # G4759447
Free Shipping & Returns
This Product is Discontinued
Key Features
- Width 24 in
- Length 36 in
- Color One Side Green w/White Lines/Other Side Solid Green
- Length (In.) 36
- Type Self-Healing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # NCM-L
- Zoro # G4759447
- UPC # 091511300208
- Country of Origin Japan
- Category Arts & Crafts
Dimensions
Width | 24 in |
Length | 36 in |
Length (In.) | 36 |
Width (In.) | 24 |
Details
Item | Cutting Mat |
Color | One Side Green w/White Lines/Other Side Solid Green |
Type | Self-Healing |
Thickness (In.) | 0.12 |
Use With | Rotary Cutters, Utility Knives |
Includes | 2 in Grid Size |
Thickness | 1/8 in |
Description
Cutting Mat, Self-Healing, Length 36 in, Width 24 in, Thickness 1/8 in, Color One Side Green w/White Lines/Other Side Solid Green, Use With Rotary Cutters, Utility Knives, Includes 2 in Grid Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.