Shop All Blade Disposals
Olfa
Blade Disposal Case, Reusable
Mfr # DC-4
Zoro # G4231385
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposes Single Edge, Precision, Utility and Snap-Off Blades
- Overall Height 5 in
- Overall Width 2 5/8 in
- Overall Length 1 1/8 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Olfa
- MFR # DC-4
- Zoro # G4231385
- UPC # 091511400809
- Country of Origin Japan
- Category Blade Disposals
Dimensions
Overall Height | 5 in |
Overall Width | 2 5/8 in |
Overall Length | 1 1/8 in |
Details
Item | Blade Disposal Unit |
Disposes | Single Edge, Precision, Utility and Snap-Off Blades |
Material | Plastic |
Holds | Approximately (30) 2-Sided Utility Blades And Up To (200) Snap-Off Blades |
Features | Push Open Type Lid for Safety Blade Snapping |
Blade Disposal Type | Blade Disposal Case |
Compatible with Product Type | Single Edge Razor, Snap-Off Blades, Utility Knife Blades |
Color | Yellow |
Mount Type | Panel Mount, Wall Mount |
Capacity | Approximately: (200) 9mm Blades / (2,600) Edges; (50) 18mm Blades / (400) Edges; (10) 25mm Blades / (70) Edges; (30) SKB Safety Blades; or (100) RSKB Safety Blades |
Description
Blade Disposal Unit, Blade Disposal Type Blade Disposal Case, Capacity Approximately: (200) 9mm Blades / (2,600) Edges; (50) 18mm Blades / (400) Edges; (10) 25mm Blades / (70) Edges; (30) SKB Safety Blades; or (100) RSKB Safety Blades, Color Yellow, Compatible with Product Type Single Edge Razor, Snap-Off Blades, Utility Knife Blades, Features Push Open Type Lid for Safety Blade Snapping, Material Plastic, Mount Type Panel Mount, Wall Mount, Overall Height 5 in, Overall Length 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points (J4709L)
- POWERWELD Locking C-Clamps with Swivel Pads, 18" (PW18SP)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T20 L.28 mm (01350020)
- HOLEX Tape Measure, Tape Length: 8m (462010 8)
- STANLEY High-Impact, Puncture-Resistant Blade Disposal Container (11-080)
- Olfa Knives, Cutters & Snips