Shop All Blade Disposals
This Product is Discontinued
Olfa
Blade Disposal Case, Belt Clip, 3x1.25x3.5 (Discontinued)
Mfr # DC-5
Zoro # G4605937
This Product is Discontinued
Key Features
- Disposes Utility Knife and Snap-Off Blades
- Material Plastic
- Overall Height 3 1/2 in
- Holds Varies Depending On Type Of Blade
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # DC-5
- Zoro # G4605937
- UPC # 071160070950
- Country of Origin Japan
- Category Blade Disposals
Dimensions
Overall Height | 3 1/2 in |
Overall Length | 3 in |
Overall Width | 1 1/4 in |
Details
Disposes | Utility Knife and Snap-Off Blades |
Material | Plastic |
Holds | Varies Depending On Type Of Blade |
Item | Blade Disposal Unit |
Features | Acetone Resistant, Good Design |
Blade Disposal Type | Blade Disposal Holster |
Compatible with Product Type | Snap-Off Blades, Utility Knife |
Color | Yellow |
Description
Blade Disposal Unit, Blade Disposal Type Blade Disposal Holster, Color Yellow, Compatible with Product Type Snap-Off Blades, Utility Knife, Features Acetone Resistant, Good Design, Material Plastic, Overall Height 3 1/2 in, Overall Length 3 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.