Shop All Precision Knives and Blades
Olfa
Art Knife, 1/2 Dia, 7 In L, Cushion, ABS, Ylw
Mfr # AK-4
Zoro # G3553724
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard
- Blade Length 13/16 in
- Overall Length 7 in
- Includes (1) KB4-F Chisel Blade, (1) KB4-R Curved Carving Blade, (2) KBS4-S Precision (#11) Blades
- Construction Injection Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # AK-4
- Zoro # G3553724
- UPC # 091511600322
- Country of Origin Japan
- Category Precision Knives and Blades
Dimensions
Blade Length | 13/16 in |
Overall Length | 7 in |
Handle Dia. | 1/2 in |
Handle Length | 5 3/4 in |
Description
Precision Art Knife, Blade Edge Type Smooth, Blade Length 13/16 in, Blade Material Steel, Features Acetone-Resistant Handle, Handle Length 5 3/4 in, Handle Material Elastomer Grip and ABS Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 1, 1/4-20X40, Plastic, Red RAL 3020, Comp: Steel (K0269.1A284X40)
- BONDHUS SAE L-Shape Ball Hex Key, 1/2" Tip Size (16916)
- CLEVELAND Chucking Reamer, 3/16 In., 6 Flute, HSS (C25366)
- WESTWARD Digital Caliper, Electronic, 0 to 18 In (29AD39)
- OLFA Precision Art Blade, Curved, For 6ZTJ9, Pk5 (KB4-R/5)
- OLFA OLFA SKB-2/10B Trapezoid Blades for Sk-4 10 Pack (9613)
- OLFA OLFA AB50B 9MM Precision SnapOff Blades 50 Pack (5015)
- OLFA 7/16 in. x 5-3/8 in. Stainless Steel Snap-Off Art Knife (SAC-1)
- OLFA Art Knife Blade, For 6ZTJ9 and 6ZTK4, Pk25 (KB)
- OLFA Compass Circle Cutter, 3 to 12 In, Ylw/Blk (CMP-2)
- HARDWARE EXPRESS 109 Razor Blades 0.009 in. 100 Bulk (48661001097)
- Olfa Precision Knives and Blades