Shop All Utility Knife Blades
Olfa
9mm Black Ultra-Sharp Snap-Off Blades, 10PK
Mfr # 9148
Zoro # G408620814
product price: $7.69
/pk 10, $0.77/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Primary Cutting Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # 9148
- Zoro # G408620814
- UPC # 91511600384
- Country of Origin Japan
- Category Utility Knife Blades
Details
Material | Carbon Steel |
Primary Cutting Application | General Purpose |
Item | Utility Knife Blade |
Description
With this OLFA UltraSharp blade, you'll be surprised at the difference 25% can make. Less resistance means quicker and more precise cuts. The blades are designed to cut through packaging, shrink wrap, vinyl, window film, wallpaper, caulking, foam board and other materials. 13-segment, 9mm snap-off blade. Fits OLFA PRO 9mm utility knives. Made from high-quality carbon tool steel. Ultra-sharp black blade has a 25% sharper edge for less cutting resistance. Exact 59-degree edge optimizes cutting power and minimizes blade breakage. Package Quantity: 10. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide (CPMT3252LF)
- KEO 90 deg 6 Flute 7 piece Countersink Set CO (50049)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact Torx T30 Power Bit (48-32-4487)
- SWIFT SAFETY CUTTER Swift Safety Cutter Replacment Blades, PK100 (CT-SRB)
- OLFA utility Blade, Square Point, 18mm W, PK10 (SKB-8/10B)
- OLFA Snap-off Utility Blade, 9mm W, PK50 (AB-50S)
- OLFA Replacement Blade For SKB-2S (1117957)
- OLFA OLFA HBB20B 25MM XHD Black UltraSharp SnapOff Blades 20 Pack (1082209)
- OLFA 18mm Silver Snap-Off Blade, 10PK (5009)
- OLFA Rotary Straight Blade, 45mm W, PK5 (RB45-5)
- STANLEY Round Point Safety Blade, 2-3/16" L, PK5 (11-987)
- Olfa Utility Knife Blades