Shop All Utility Knives
Olfa
5-3/4 in. L. Self-Retracting Safety Knife, Rounded Safety Blade, ABS
Mfr # SK-4
Zoro # G3223071
product price: $8.09
/ea
$8.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Stores No Storage
- Number of Blades Included 1
- Overall Thickness 0.95 in
- Handle Color Yellow
- Blade Operation Automatic Retracting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # SK-4
- Zoro # G3223071
- UPC # 091511400625
- Country of Origin Japan
- Category Utility Knives
Dimensions
Overall Length | 5 1/2 in |
Overall Width | 1 1/2 in |
Blade Projection Length | 3/4 in |
Length- Overall/Blade Projection | 5 1/2 in / 3/4 in |
Description
Safety Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Finish Unfinished, Blade Projection Length 3/4 in, Blade Material Steel, Blade Operation Automatic Retracting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 10mm 12 Point 80mm 3/8 Sq. Drive (13305M-10)
- FLUKE Insulated Phillips Screwdriver #2 Round (IPHS2)
- STANLEY Wood Rasp, American, Half Round, 8 In. L (22-017)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (22637)
- OLFA SK6 Dual Protection Self Retracting Safety Knife (1060595)
- OLFA OLFA SK10 Concealed Blade Safety Knife (1096854)
- OLFA Metal Body Slide Mechanism Utility Knife w/ Blade Snapper - Black/Yellow (5001**)
- OLFA OLFA® SVR-2 Stainless Steel Auto-Lock Utility Knife w/ Blade Snapper (5019**)
- OLFA OLFA® H-1 Rubber Inset Grip Ratchet-Lock Utility Knife - Yellow (5006)
- OLFA XA-1 9mm 13Pt Fiberglass Auto Lock Snap Off Cutter Rubber Grip (1075449)
- WESTWARD Utility Knife Utility, 6 in L (5MW90)
- Olfa Utility Knives