Shop All Utility Knife Blades
Olfa
25mm Black UltraSharp Snap-Off Blades, 20PK
Mfr # 1082209
Zoro # G008595871
product price: $37.15
/pk 20, $1.86/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Primary Cutting Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # 1082209
- Zoro # G008595871
- UPC # 91511501278
- Country of Origin Japan
- Category Utility Knife Blades
Details
Material | Carbon Steel |
Primary Cutting Application | General Purpose |
Item | Utility Knife Blade |
Description
These heavy-duty blades are designed for more demanding materials and projects. Put them to the test, and they'll pass with flying colors. Use these blades for cutting industrial materials such as gaskets, conduit, belt synthetics, rope, leather, laminates, plastics, fiberglass, rubber and textiles. Fits OLFA PRO 25mm utility knives. Ultra-sharp black blade has a 25% sharper edge for less cutting resistance. Constructed from premium carbon tool steel. Exact 59-degree edge angle optimizes cutting power and minimizes blade breakage. Seven segments per blade. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACP100 Grade, Carbide (AXMT123504PEERH-ACP100)
- IGAGING Quality Blade Straight Edge, 600mm - 36-024-KS-M (36-024-KS-M)
- WESTWARD Standard Narrow Chisel, 1.125 In., 14 In. (4MHC9)
- TECHNIKS Collet Set, ER16, 1mm, 8 pcs. (04543MS)
- OLFA Replacement Blade Heads, For SK-16, PK10 (SKB-16/10)
- OLFA RSKB2 Round Tip Replacement Blades for SK4, SK6 SK9 Safety Knives, 10PK (9615)
- OLFA Snap-off Utility Blade, 18mm W, PK50 (LBB-50B)
- OLFA Snap-off Utility Blade, 25mm W, PK5 (HB-5B)
- OLFA Utility Blades For SK-10 SKB-10/10B, 10PK (1096855)
- OLFA Rotary Cutter, 45mm Tungsten Carbide (RTY-2/G)
- OLFA Round Point Safety Blade, W, PK50 (RSKB-2/50B)
- Olfa Knives, Cutters & Snips