Shop All Utility Knife Blades
Olfa
2-Point Utility Blade, W, PK10
Mfr # SKB-2/10B
Zoro # G1935087
product price: $6.29
/pk 10, $0.63/ea
$6.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 1 37/64 in
- Material Carbon Steel
- Blade Width 3/4 in
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # SKB-2/10B
- Zoro # G1935087
- UPC # 091511600247
- Country of Origin Japan
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 1 37/64 in |
Blade Width | 3/4 in |
Blade Length | 2 27/32 in |
Description
Utility Blade, Blade Design 26, Blade Edge Type Straight, Blade Length 2 27/32 in, Blade Material Steel, Blade Thickness 0.015625 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Manufacturer Model Number SK-4, SK-9, Compatible with Series SK-4, SK-9, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 5/32" Size, 3-1/8" L (BL4137IM)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2954300)
- SUMITOMO Carbide Replaceable Drill Tip: SMDT12500MTL-ACX80, 140 degrees Included Angle, 1.25in Dia (U104097)
- GEDORE Open Ended Wrench, 25mm (894 25)
- OLFA 2-Point Scoring Blade, 1/2" W, PK3 (PB-800)
- OLFA 18mm Silver Snap-Off Blade, 10PK (5009)
- OLFA Utility Blade, 11/16" W, PK10 (SKB-2S/10B)
- OLFA OLFA® ABB-10B 9MM Precision Black Ultra-Sharp Snap-Off Blades (10 Pack) (9148)
- OLFA Rotary Straight Blade, 60mm W, PK5 (RB60-5)
- OLFA OLFA HBB20B 25MM XHD Black UltraSharp SnapOff Blades 20 Pack (1082209)
- PACIFIC HANDY CUTTER Utility Blade Dispenser (RBD009)
- Olfa Knives, Cutters & Snips