Shop All Utility Knife Blades
Olfa
18mm Silver Snap-Off Blade, 50PK
Mfr # 5016
Zoro # G908620277
product price: $35.59
/pk 50, $0.71/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Primary Cutting Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # 5016
- Zoro # G908620277
- UPC # 91511600193
- Country of Origin Japan
- Category Utility Knife Blades
Details
Material | Carbon Steel |
Primary Cutting Application | General Purpose |
Item | Utility Knife Blade |
Description
High quality carbon tool steelIdeal for construction and industrial applications8 cutting edges per bladeFits all OLFA heavy duty handles
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4824)
- MORSE Band Saw Blade, 32-7/8 x 1/2 x 10/14, PK3 (ZWEP321014MC)
- KIPP Adjustable Handle, Size: 2 5/16-18X15 Zinc, Silver Metallic, Comp: Steel (K0116.2A33X15)
- KLEIN TOOLS 20V 7/16" (BAT20-7161)
- OLFA Utility Blade, Square Point, 18mm W, PK10 (SKB-7/10B)
- OLFA Rotary Straight Blade, 18mm W, PK2 (RB18-2)
- OLFA Single Edge Utility Blade, 6mm W, PK5 (TSB-1)
- OLFA Round Point Safety Blade, W, PK10 (RSKB-2/10B)
- OLFA Snap-Off Blade, 18mm W, PK100 (LB/CP100)
- OLFA 2-Point Scoring Blade, 1/2" W, PK3 (PB-800)
- RED DEVIL Blades Sgl Edge W/Paper Strip (3274)
- Olfa Utility Knife Blades