Shop All Utility Knives
Olfa
18mm Heavy-Duty Snap-Off Utility Knife NOL-1
Mfr # 1118008
Zoro # G708611390
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Elastomer / Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Olfa
- MFR # 1118008
- Zoro # G708611390
- UPC # 91511440089
- Country of Origin Japan
- Category Utility Knives
Details
Blade Material | Elastomer / Stainless Steel |
Description
Features an anti-slip, acetone resistant elastomer handle providing maximum comfort, control and cleanability. This versatile snap-off blade cutter features a ratchet wheel blade lock for precise cutting depth control and a heavy gauge stainless steel blade channel that firmly secures the blade in place. Includes a premium LBB snap-off UltraSharp Black Blade for enhanced cutting performance. Tool free blade change. Use OLFA LBB, LB, LFB,LWB, L-SOL solid Blades.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.030 In, 1/2 x 12 In (667-30)
- GARANT 3/8 inch Drive Bit Socket, 5/32 inch (637632 5/32)
- KNIPEX Retaining Ring Pliers, 0.035 In Tip, 0 Deg (44 11 J0 SBA)
- URREA Air needle Scaler 4SCFM (UP125)
- OLFA Safety Knife Rounded Safety Blade, 5 1/2 in L (SK-6)
- OLFA Safety Knife Rounded Safety Blade, 6 in L (SK-8)
- OLFA Concealed Blade Safety Knife SK-10 (1096854)
- OLFA XA-1 9mm 13Pt Fiberglass Auto Lock Snap Off Cutter Rubber Grip (1075449)
- OLFA OLFA® LA-X Fiberglass Rubber Grip Utility Knife - Black/Yellow (1072198)
- OLFA 5-3/4 in. L. Self-Retracting Safety Knife, Rounded Safety Blade, ABS (SK-4)
- STANLEY Retractable General Purpose Snap-Off Utility Knife (10-143P)
- Olfa Utility Knives