Oldham

Finishing (Discontinued)


This Product is Discontinued
Shop for all Circular Saw Blades

Key Features

  • Number of Teeth 60
  • Tooth Grind ATB
  • Blade Dia. 10 in
  • Cutting Depth 4"
  • Max. RPM 6000
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Blade Dia. 10 in
Cutting Depth 4"
Arbor Size 5/8 in
Cut Width 0.095 in
Max. Cutting Depth 4 in

Description

Circular Saw Blade, Series DW, Blade Dia. 10 in, Max. Blade Speed 6000 RPM, Arbor Size 5/8 in, Arbor Shape Round, Diamond Knockout No, Number of Teeth 60, Max. Cutting Depth 4 in, Primary Material Application Wood, Materials Cut Wood, Wood Cutting Type Finishing, Cut Width 0.095 in, Tip Material Carbide Tipped, Hook Angle 10 Degrees , Tooth Grind ATB, For Use With Saw Type Miter Saws, Radial Arm Saws, Table Saws, Blade Type Finishing, Plate Thickness 0.070 in, Application For Wood Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products