Shop All Manual Caulk Guns
Oldcastle
Oldcastle 178299 16 x 16 in. Emboss Stone - Red 90 Pieces
Mfr # 178299
Zoro # G504000879
product price: $4,353.99
/ea
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
$4,353.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oldcastle
- MFR # 178299
- Zoro # G504000879
- UPC # 742786200266
- Country of Origin United States
- Category Manual Caulk Guns
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Embossed concrete stepping stone
- Simple design & shapes fit easily together
- Ideal for patios
- Stepping stones
- Trash can pads
- & Grill areas
- Economical with long lasting value
- Color: Red
- Size: 16" x 16"
- Weight: 33 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AA THREAD AA Thread Seal Blue 1 in. W X 520 in. L Thread Seal Tape 0.6 oz (01440161)
- TAPECASE VF32B Double Coated Vinyl Foam Tape 0.5" x 5yd, Black (VF32B)
- DOW Solvent Resistant Sealant, 5.7 oz, Cartridge, White, FluoroSilicone Elastomer Base (4097354)
- PERMATEX Ultra Red RTV Gasket Maker 3.35oz (81630)
- OLDCASTLE Oldcastle 178307 12 in. Castlewall Block - Tan 126 Pieces (178307)
- OLDCASTLE Oldcastle 178303 12 in. Castlewall Block - Red 126 Pieces (178303)
- WESTWARD Dripless Caulk Gun, Black/Blue, Plastic, 10 oz (13J312)
- MALCO Malco CG10 Caulking Gun (CG10)
- WESTWARD Caulk Gun, Blue, Steel, 10 oz (13J321)
- BON TOOL Bon 84-653 Caulking Gun Quart, 13" Smooth Piston (84-653)
- OX TOOLS Pro Heavy-Duty Caulk Gun 29oz, 12:1 Thrust Ratio (OX-P044429)
- Oldcastle Caulk Guns & Accessories