Shop All Plant & Tree Support
Oldcastle Lawn & Garden
Oldcastle Lawn & Garden 262070 2 cu ft. Cedar Bark Mulch
Mfr # 262070
Zoro # G504145877
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oldcastle Lawn & Garden
- MFR # 262070
- Zoro # G504145877
- UPC # 742786911209
- Country of Origin United States
- Category Plant & Tree Support
Description
2 CUFT, Timberline Cedar Mulch Blend.
Features- Gives any landscape a finished look and feel
- Controls moisture to help reduce water use
- Made with 100% shredded cedar
- Adds incredible color to any landscape project
- Easy use for most landscaping projects
- Color: Brown
- Finish: Natural
- Bag Capacity Quantity by Dry Volume: 2 cu ft
- Bag Capacity Unit of Measure: Cubic feet
- Country of Origin: United States
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS 2027 Leisure Sports Foldable Bike Rack Bicycle Storage Floor Stand (382502YID)
- EMSCO GROUP Landscape Rock, Natural Sandstone Appearance, Extra Large Boulder, Lightweight (2372-1)
- EVERRICH INDUSTRIES 3.5 Inch Foam Ball with Coating (EVAJ-0008)
- TARPS NOW 10 ft x 16 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1016)
- JACKS Jacks P19 52010 Water Soluble Plant Food; White & Blue (P19 52010)
- GEMPLERS Tree Watering Bag (TWBAG-P)
- JOBES FRUIT & CITRUS FOOD 4# (09226)
- UPF UFP Chisel Point Grade Stake, 48 in L, 2 in W, Wood, Yellow (1333)
- AMES Ames 7117021 Grass Whips for High Grass (7117021)
- QUADEL Rigid Seedling Protector Tubes (3638)
- DALEN Gardeneer Bird-X 75 ft. L X 14 ft. W Bird Netting (BN-5)
- Oldcastle Lawn & Garden Landscaping Materials