Shop All Cable and Wire Cutters
Old World Industries
Old World Automotive Product 210753 2 in. Ratchet PVC Cutter
Mfr # 210753
Zoro # G304000758
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Old World Industries
- MFR # 210753
- Zoro # G304000758
- Country of Origin United States
- Category Cable and Wire Cutters
Description
Features
- Ratcheting PVC Cutter
- Cuts 2" Nominal PVC Pipe Or 2.5" O. D. 63 mm
- Effortless 1 Hand Operation
- Aluminum Cast Handles
- Hardened Stainless Steel Blade
- Weight: 1.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-107)
- CMT Bushing For Twist Drill, Flat, 3.2mm dia (365.032.00)
- PRO-GRADE TOOLS Folding Utility Knife, Folding Retractable, Folding Knives (82020)
- SUMITOMO Turning Insert, Trigon, 0.375 in., WNMG, 3, Carbide (WNMG333EMU-AC6030M)
- IRWIN 8" Cable Cutter, Shear Cut (2078328)
- KNIPEX 10" High-Leverage Center Cutter, Plastic Grip (74 91 250)
- JONARD TOOLS 6-1/4" Electricians Scissors, Serrated Cut, Right Hand (ES-1964ERG)
- KLEIN TOOLS 11-1/2" Open Jaw Cable Cutter (63711)
- WESTWARD 24-1/2" Cable Cutter, Shear Cut, 1" Cap (10D452)
- C.K RedLine VDE Heavy Duty Cable Shears 210mm (431031)
- CLAUSS 5-3/4" Snapper Wire Cutter, Shear Cut (20033)
- Old World Industries Knives, Cutters & Snips