Old Modern Handicrafts

Old Modern Handicrafts T175 Victory Small


product price: $338.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

100% hand built from scratch using "plank on frame" construction method.
Hundreds of hours is required to finish a model.
Completed models contain thousands of details created by our skillful master craftsmen.
Made of finest wood like Rosewood, Mahogany, Teak and other exotic tropical wood.
Chrome and brass fittings and ornaments constitute the excellence of our models.
Extensive research through original plans and pictures make our models authentic.
Each model goes through a demanding quality control process before leaving the workshop.
Just the perfect gift for home or office decorator, boat enthusiast or passionate collector.
Our models have all the little details that would amaze you the moment you see them. Just look at them and you will highly appreciate not only the skills but also the time that our master craftsmen spend on each of these models.

It is a smaller scale version of a much larger version such as the HMS Victory 36" and the 56". Our model is handcrafted from beautiful wood such as rosewood, mahogany, teak, and along with various other exotic wood.
The hull is constructed using a plank on frame method, each strip of exotic wood are carefully join together to form a smooth hull. This ship model is completely hand built to spec by skillful and creative master craftsmen; you will be amazed at how real it looks.
The ship has a clear varnished coating follow with amazing details. On the ship, you will spot amazing details such as: wooden bowsprit, foremast, mainmast, and mizzen mast. They are all connected to numerous fabric sails with detailed stitching, all rigging are painstakingly fastened by hand in matching colors. There's a small wooden cabin with a wooden boat on the main deck. On the quarter deck, there's a wooden cabin.

  • Size: 21" x 7" x 18".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.