Shop All Toys & Games
Old Modern Handicrafts
Old Modern Handicrafts T034 HMS Victory Exclusive Edition Model Boat
Mfr # T034
Zoro # G104171115
product price: $1,568.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$1,568.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Old Modern Handicrafts
- MFR # T034
- Zoro # G104171115
- Country of Origin China
- Category Toys & Games
Description
100% hand built from scratch using "plank on frame" construction method.
Hundreds of hours is required to finish a model.
Completed models contain thousands of details created by our skillful master craftsmen.
Made of finest wood like Rosewood, Mahogany, Teak and other exotic tropical wood.
Chrome and brass fittings and ornaments constitute the excellence of our models.
Extensive research through original plans and pictures make our models authentic.
Each model goes through a demanding quality control process before leaving the workshop.
Just the perfect gift for home or office decorator, boat enthusiast or passionate collector.
Our models have all the little details that would amaze you the moment you see them. Just look at them and you will highly appreciate not only the skills but also the time that our master craftsmen spend on each of these models. This model is uniquely identified by a serial number which is laser cut to the hull of your model. In this edition we are able to identify the production date of the model the material that we used on the model the craftsmen who worked on each area of the model the quality control person who inspected the model and also the professional packaging staff who packed your model for shipping. Every step of the process of building YOUR model ship is stringently monitored and supervised thus assuring you of a perfect museum-quality wooden model that you will be proud to display. The Victory was launched on 7th May 1765. Model is scratch built from hard wood with a planks-on-frame construction method. It is fully assembled and ready for display. The dimensions are 80L x 19W x 87H centimeters.
Hundreds of hours is required to finish a model.
Completed models contain thousands of details created by our skillful master craftsmen.
Made of finest wood like Rosewood, Mahogany, Teak and other exotic tropical wood.
Chrome and brass fittings and ornaments constitute the excellence of our models.
Extensive research through original plans and pictures make our models authentic.
Each model goes through a demanding quality control process before leaving the workshop.
Just the perfect gift for home or office decorator, boat enthusiast or passionate collector.
Our models have all the little details that would amaze you the moment you see them. Just look at them and you will highly appreciate not only the skills but also the time that our master craftsmen spend on each of these models. This model is uniquely identified by a serial number which is laser cut to the hull of your model. In this edition we are able to identify the production date of the model the material that we used on the model the craftsmen who worked on each area of the model the quality control person who inspected the model and also the professional packaging staff who packed your model for shipping. Every step of the process of building YOUR model ship is stringently monitored and supervised thus assuring you of a perfect museum-quality wooden model that you will be proud to display. The Victory was launched on 7th May 1765. Model is scratch built from hard wood with a planks-on-frame construction method. It is fully assembled and ready for display. The dimensions are 80L x 19W x 87H centimeters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Double Zipper Seal 12" x 9", 2 mil, Clear, Pk1000 (MGRL2W0912)
- UNIVERSAL Redrope Expanding File Pockets, 3.5" Expansion, Letter Size, Assorted Colors, PK5, 5PK (UNV13562)
- WEGMANN AUTOMOTIVE 1.25 oz. Coated Mag Weight (Box of 25) (AW125N)
- LEXMARK Black Laser Developer Unit 300K YLD (72K0DK0)
- OLD MODERN HANDICRAFTS Metal Handmade Classic Chevrolet Tow Truck (AR008)
- OLD MODERN HANDICRAFTS Old Modern Handicrafts P016 Display Case for Cruise Liner Mid (P016)
- OLD MODERN HANDICRAFTS Old Modern Handicrafts Q058 Chris Craft Rectangular Tray Model Airplane (Q058)
- OLD MODERN HANDICRAFTS HMS VICTORY COPPER BOTTOM (T212)
- SCHOOL ZONE PUBLISHING Math War Multiplication Game Cards, PK6 (05032)
- TOY LINKS Toy Links CP005 Clics Building Plans Book - Level 3 (CP005)
- MASTERPIECES Masterpieces M50202 Jigsaw Puzzle Glue Tube (M50202)
- Old Modern Handicrafts Toys & Games