Old Modern Handicrafts

Old Modern Handicrafts T014 Cutty Sark Small


product price: $382.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

100% hand built from scratch using "plank on frame" construction method.
Hundreds of hours is required to finish a model.
Completed models contain thousands of details created by our skillful master craftsmen.
Made of finest wood like Rosewood, Mahogany, Teak and other exotic tropical wood.
Chrome and brass fittings and ornaments constitute the excellence of our models.
Extensive research through original plans and pictures make our models authentic.
Each model goes through a demanding quality control process before leaving the workshop.
Just the perfect gift for home or office decorator, boat enthusiast or passionate collector.
Our models have all the little details that would amaze you the moment you see them. Just look at them and you will highly appreciate not only the skills but also the time that our master craftsmen spend on each of these models.

Our Cutty Sark model is scratched built plank on frame and strip by strip of exotic wood put together. It is completely hand built by skillful and creative master craftsmen; you will be amazed at how real it looks. The hull is truly beautiful, combined with skills and pure wood, the hull is smoothening out equally giving a shiny and silky feel on side of the hull. On the ship, you can easily locate stunning wooden details such as: 3 wooden booms, 1 wooden bunker, 4 front and 1 main masts with fabric sails and detailed stitching, all rigging are matching colors, 4 wooden boats, 2 wooden storage room, 2 metal fences on the front and back of the ship, 2 metal ornaments embedded with Cutty Sark locating in the back and front left of the ship, 2 metal anchors, 1 metal statue in front of the ship, and many more. We absolutely use no plastic parts only the highest quality wood and metal. Our model was built according to scale through original plans, pictures and drawings. Attached to this model is a wooden stand with a metal name plate embedded Cutty Sark 1869. This model is being ship inside a secure wooden crate; it comes fully-assembled and ready to be display.

  • Size: 22" x 17" x 5.5".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.