Shop All Water Sports Equipment
Old Modern Handicrafts
Old Modern Handicrafts K005 Real canoe 16
Mfr # K005
Zoro # G403904162
product price: $6,443.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,443.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Old Modern Handicrafts
- MFR # K005
- Zoro # G403904162
- UPC # 616983879078
- Country of Origin China
- Category Water Sports Equipment
Description
This canoe is completely handcrafted and it typically takes about 500 hours to build one. We still use the traditional method of constructions while integrating the highest quality of materials currently available. Strips of cedars are joined together by hand and encapsulated in fiberglass bonded in place with epoxy resin then coated with marine vanish. This combination of fiberglass and epoxy is very strong and completely transparent so that the beauty of the wood will be protected for generations.. This canoe measured as follow: * Length: 187.5 inches * Width (Beam): 31.5 inches * Mid Height: 12 inches * Bow/Stern Height: 24 inches * Weight: Appr. 50lbs * Rocker: Slightly rocked - 4 inches * Capacity: 550lbs Features - Stunning beautiful clear graded cedar hull - Fiberglass adds important tensile strength and abrasion resistance to the wood - 100% western red cedar make our boats surprisingly light weight that one person can carry - Come with a show graded set of wooden paddles.Dimensions: Length: 187.5 Height: 24 Width: 31.5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMSCO GROUP 20ft Choppers Heavy-Duty Hammer-In Edging, Corner and T Connectors Included, Black (2020-1)
- STRUCTRON Anvil Lopper, 24", Yellow Handles (41461)
- TCC MATERIALS 50LB 2 Cher Stone Grit (105238)
- NATURE SPRING Nature Spring 9 Foot Outdoor Patio Umbrella, Orange (466936LMM)
- AIRHEAD 532218 Great Big Mable Towable Tube, 1-4 Riders (53-2218)
- ATTWOOD MARINE Paddle Clips - Black (11780-6)
- WOW Tow Rope - 4 Person Tube, #11-3010 (11-3010)
- AIRHEAD Airhead P-3 Telescoping Paddle - 25.5" to 72" (P-3)
- SWIMLINE Swimline 9084 Log Flume Joust Set (9084)
- SHOPRIDER Shoprider 888B-4BGRD Sunrunner Four Wheel Personal Travel Scooter (888B-4BGRD)
- WOW SPORTS FLOAT TUBE Arrow Shape 1 Rider Capacity 50 Inch Length x 48 Inch Width MultiColor (15-1120)
- Old Modern Handicrafts Water Sports Equipment