Shop All Toys & Games
Old Modern Handicrafts
Old Modern Handicrafts B044 Shrimp Boat Model Boat
Mfr # B044
Zoro # G804171415
product price: $651.99
/ea
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Old Modern Handicrafts
- MFR # B044
- Zoro # G804171415
- Country of Origin China
- Category Toys & Games
Description
100% hand built from scratch using "plank on frame" construction method.
Hundreds of hours is required to finish a model.
Completed models contain thousands of details created by our skillful master craftsmen.
Made of finest wood like Rosewood, Mahogany, Teak and other exotic tropical wood.
Chrome and brass fittings and ornaments constitute the excellence of our models.
Extensive research through original plans and pictures make our models authentic.
Each model goes through a demanding quality control process before leaving the workshop.
Just the perfect gift for home or office decorator, boat enthusiast or passionate collector.
Our models have all the little details that would amaze you the moment you see them. Just look at them and you will highly appreciate not only the skills but also the time that our master craftsmen spend on each of these models. Features Hand Built Fully Assembled museum-quality model with Display Stand Measures 25 inches in length 5 inches in height and 19 inches wide Beautifully constructed of exotic woods such as ebony rosewood yellow and red cedar mahogany teak black wood walnut cherry birch and maple and other tropical woods Researched and completely built from scratch one at a time in scale to the original plans 100% hand built from scratch using plank-on-frame construction method gluing together multiple pieces of dry thin wood Finely painted and varnished finishes Metal parts and details are bronzed gold tone or chrome plated or painted With these artistic assemblies there will be minor differences in appearance
Hundreds of hours is required to finish a model.
Completed models contain thousands of details created by our skillful master craftsmen.
Made of finest wood like Rosewood, Mahogany, Teak and other exotic tropical wood.
Chrome and brass fittings and ornaments constitute the excellence of our models.
Extensive research through original plans and pictures make our models authentic.
Each model goes through a demanding quality control process before leaving the workshop.
Just the perfect gift for home or office decorator, boat enthusiast or passionate collector.
Our models have all the little details that would amaze you the moment you see them. Just look at them and you will highly appreciate not only the skills but also the time that our master craftsmen spend on each of these models. Features Hand Built Fully Assembled museum-quality model with Display Stand Measures 25 inches in length 5 inches in height and 19 inches wide Beautifully constructed of exotic woods such as ebony rosewood yellow and red cedar mahogany teak black wood walnut cherry birch and maple and other tropical woods Researched and completely built from scratch one at a time in scale to the original plans 100% hand built from scratch using plank-on-frame construction method gluing together multiple pieces of dry thin wood Finely painted and varnished finishes Metal parts and details are bronzed gold tone or chrome plated or painted With these artistic assemblies there will be minor differences in appearance
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRICUT Joy Porous Point Pens, Stick, Fine 0.4 mm, Assorted Ink, White Barrel, PK30, 30PK (2008801)
- RITE IN THE RAIN Notebook, Universal, 24 Sheets, Black, PK3 (771FX)
- ZORO SELECT Freezer Paper, 45 lb., White, 24 In. W (5PGP8)
- WESCO Poly Strapping Tensioner, 241120 (272008)
- OLD MODERN HANDICRAFTS Metal Handmade Classic Chevrolet Tow Truck (AR008)
- OLD MODERN HANDICRAFTS Old Modern Handicrafts P016 Display Case for Cruise Liner Mid (P016)
- OLD MODERN HANDICRAFTS HMS VICTORY COPPER BOTTOM (T212)
- OLD MODERN HANDICRAFTS Old Modern Handicrafts Q058 Chris Craft Rectangular Tray Model Airplane (Q058)
- BIGJIGS Chunky Alphabet Puzzle - Uppercase (BB055)
- XKITES Dragon Kites Polyester Assorted (82460D)
- DIDAX Magnetic Fraction Number Line (211024W)
- Old Modern Handicrafts Toys & Games