Old Modern Handicrafts B040A Chris Craft Triple Cockpit with Display Case - Natural Wood
Mfr # B040A
Zoro # G603952611
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Old Modern Handicrafts
- MFR # B040A
- Zoro # G603952611
- UPC # 640901137506
- Country of Origin China
- Category Display Cases
Description
This is a beautiful 100% handcrafted mahogany Chris Craft Triple Cockpit model. It takes hundreds of hours to build by skillful and creative master craftsmen. It contains hundreds of beautiful details such as shiny chrome and brass fittings, very detailed dashboard and leather seats. Layers of vanishes are applied; the hull is then smoothly sanded between coats to create a mirror effect. This model was built according to scale through original plans, pictures, and drawings. Extensive research thru original plans and pictures makes our model look authentic. Each model goes thru a demanding quality control process before leaving our workshop. This item is just as luxurious as the real boat.
The Display Case: This beautiful display case was made out of hardwood and painted in dark mahogany color. It has distinctive designs that add elegance and beauty when displayed in your home or office. It comes with plexiglass panels on all sides. This case is very effective when it comes to preventing dust particles as well as keeping your valuable speedboat looking new and protected at all time. It is a must-have for model ship enthusiasts or passionate collectors.
Features- Chris Craft Triple Cockpit with Display Case
- 100% fully assembled
- Color: Natural Wood
- Dimension: 37.5" L x 14" W x 15" H
- Weight: 32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Pegboard, Classic Blue, 36" H, Steel, 18" W (50002BL)
- SENTRY SAFE Drop Slot Depository Safe, with Dual-key 20 lbs lb, Silver, Steel (UC025K)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 60 in H, Stationary (3601-95)
- KRUEGER Therma Level Gauge, Tank 21" D, 2" NPT (H-2-21)
- ECONOCO Acrylic Lit Holder, Wall, 11"x8 1/2", PK12 (IM/SW811)
- AZAR DISPLAYS One Tier Revolving Display 2"H x 11"Dia. - round slot 1"dia (225015)
- AZAR DISPLAYS Three-Tier 12", 12" & 12" Bowl Display (720312)
- PERFECT CASES Perfect Cases PC-49GLFCB-C 49 Golf Ball Cabinet Style Display Case; Cherry (PC-49GLFCB-C)
- AZAR DISPLAYS Four-Sided Pegboard Floor Revolving Display Panel Size: 4"W x 60"H (700225-GRE)
- AZAR DISPLAYS Three Tier Revolving Display 13.5"H x 11" Diameter (227030)
- AZAR DISPLAYS 16"W x 20.25"H Pegboard Panel - One sided, PK2 (771620-PUR)
- Old Modern Handicrafts Display Cases