Shop All Wall Art & Decor
Old Modern Handicrafts
Old Modern Handicrafts AJ070 1957 Harley-Davidson Sportster
Mfr # AJ070
Zoro # G503736328
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Old Modern Handicrafts
- MFR # AJ070
- Zoro # G503736328
- UPC # 640901136813
- Country of Origin China
- Category Wall Art & Decor
Description
100% hand built from scratch using "plank on frame" construction method.
Hundreds of hours is required to finish a model.
Completed models contain thousands of details created by our skillful master craftsmen.
Made of finest wood like Rosewood, Mahogany, Teak and other exotic tropical wood.
Chrome and brass fittings and ornaments constitute the excellence of our models.
Extensive research through original plans and pictures make our models authentic.
Each model goes through a demanding quality control process before leaving the workshop.
Just the perfect gift for home or office decorator, boat enthusiast or passionate collector.
Our models have all the little details that would amaze you the moment you see them. Just look at them and you will highly appreciate not only the skills but also the time that our master craftsmen spend on each of these models.
Hundreds of hours is required to finish a model.
Completed models contain thousands of details created by our skillful master craftsmen.
Made of finest wood like Rosewood, Mahogany, Teak and other exotic tropical wood.
Chrome and brass fittings and ornaments constitute the excellence of our models.
Extensive research through original plans and pictures make our models authentic.
Each model goes through a demanding quality control process before leaving the workshop.
Just the perfect gift for home or office decorator, boat enthusiast or passionate collector.
Our models have all the little details that would amaze you the moment you see them. Just look at them and you will highly appreciate not only the skills but also the time that our master craftsmen spend on each of these models.
This 1957 Harley-Davidson Sportster featured an overhead-valve engine, telescopic front forks, and swingarm rear suspension. Inaugurating a motorcycle engine configuration that has continued unbroken from the Milwaukee motor company ever since. This model was handcrafted of iron with a scale of 1:12. It features intricate details such as spoke wheels, seat, lightweight frame, pedals, fenders, exhaust system, license plate and a headlight. A must-have for the collector and enthusiast.
Specifications- Color: Multi
- Finish: Antique
- Style: Classic
- Material: Metal
- Accent Type: Figurine
- Type: Handmade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 6' L-Build Cloud Gray Fabric (1869908)
- BEVCO Vinyl Task Chair, 24" to 31", No Arms, Black (2600/5V-BK)
- TRADEMARK FINE ART Karen Fields 'Flower Tree I' Canvas Art, 24x32 (WAG10868-C2432GG)
- ABOVE ALL CO Hunting, Fishing and Recreational Blanket (FFHFRB)
- OLD MODERN HANDICRAFTS Nautical Sextant in wood box - Medium (ND016)
- OLD MODERN HANDICRAFTS Endeavour XL (Y019)
- OLD MODERN HANDICRAFTS Enterprises SM (Y025)
- OLD MODERN HANDICRAFTS Old Modern Handicrafts T014 Cutty Sark Small (T014)
- OLD MODERN HANDICRAFTS Old Modern Handicrafts T111 26"H x 35"W x 8.3"D Harvey Yacht (T111)
- OLD MODERN HANDICRAFTS Sovereign Of The Seas Monumental (T187)
- TRADEMARK FINE ART Chariklia Zarris 'Parkview I' Canvas Art, 14x14 (WAG07670-C1414GG)
- Old Modern Handicrafts Wall Art & Decor