Old Modern Handicrafts AJ067 Handmade Football Helmet
Mfr # AJ067
Zoro # G703736289
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Old Modern Handicrafts
- MFR # AJ067
- Zoro # G703736289
- UPC # 640901136783
- Country of Origin China
- Category Wall Art & Decor
Description
To the fans in the stands, football helmets represent which team they're rooting for and which team is the opposition. To the players, those helmets mean so much more. In addition to offering optimum protection, that football helmet stands for your teammates, your team, and you as a part of it all. It's the armor you put on to give you the strength, energy, and protection to succeed on the field. Without the best helmet, you'd be risking the game for all those people for whom you are playing. Our football helmet is handmade out of metal and painted red with a white star. It is a perfect decorative piece to hang on your wall for the football fan.
Specifications- Color: Multi
- Finish: Antique
- Style: Classic
- Material: Metal
- Accent Type: Figurine
- Type: Handmade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Folding Table, 48" W, 48" L, 30.125" H, Wood Top, Wood Grain (YT-WFFT48-SQ-GG)
- FLASH FURNITURE Folding Chair, Black Vinyl, 34.5" H (HA-MC705AV-3-BK-GG)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, White (785264JQW)
- DESIGNS OF DISTINCTION 6" Round Tapered Leg - Walnut (01243006WL6)
- OLD MODERN HANDICRAFTS Enterprises SM (Y025)
- OLD MODERN HANDICRAFTS Nautical Sextant in wood box - Medium (ND016)
- OLD MODERN HANDICRAFTS Sovereign Of The Seas Monumental (T187)
- OLD MODERN HANDICRAFTS Big Rig Tissue Holder (AJ072)
- OLD MODERN HANDICRAFTS Old Modern Handicrafts T014 Cutty Sark Small (T014)
- OLD MODERN HANDICRAFTS Old Modern Handicrafts T123 Cutty Sark - No Sail (T123)
- ELK SIGNATURE Long Black Kelp Root (742008)
- Old Modern Handicrafts Wall Art & Decor