Shop All Wall Art & Decor
Old Modern Handicrafts
Old Modern Handicrafts AJ066 Handmade Camping Trailer
Mfr # AJ066
Zoro # G303736290
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Old Modern Handicrafts
- MFR # AJ066
- Zoro # G303736290
- UPC # 640901136776
- Country of Origin China
- Category Wall Art & Decor
Description
100% hand built from scratch using "plank on frame" construction method.
Hundreds of hours is required to finish a model.
Completed models contain thousands of details created by our skillful master craftsmen.
Made of finest wood like Rosewood, Mahogany, Teak and other exotic tropical wood.
Chrome and brass fittings and ornaments constitute the excellence of our models.
Extensive research through original plans and pictures make our models authentic.
Each model goes through a demanding quality control process before leaving the workshop.
Just the perfect gift for home or office decorator, boat enthusiast or passionate collector.
Our models have all the little details that would amaze you the moment you see them. Just look at them and you will highly appreciate not only the skills but also the time that our master craftsmen spend on each of these models.
Hundreds of hours is required to finish a model.
Completed models contain thousands of details created by our skillful master craftsmen.
Made of finest wood like Rosewood, Mahogany, Teak and other exotic tropical wood.
Chrome and brass fittings and ornaments constitute the excellence of our models.
Extensive research through original plans and pictures make our models authentic.
Each model goes through a demanding quality control process before leaving the workshop.
Just the perfect gift for home or office decorator, boat enthusiast or passionate collector.
Our models have all the little details that would amaze you the moment you see them. Just look at them and you will highly appreciate not only the skills but also the time that our master craftsmen spend on each of these models.
Camp in comfort with this detailed trailer hand painted in silver color. It has two propane tank, side door, windows, rolling wheels, tow hitch, license plate, and taillights. It's a terrific addition model for any trailer collection and a perfect gift for the trailer fans.
Specifications- Color: Multi
- Finish: Antique
- Style: Classic
- Material: Metal
- Accent Type: Figurine
- Type: Handmade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Leather Executive Chair, 19" to 21-3/4", Padded Arms, Black, Chrome (LLR59537)
- ZORO SELECT Mini Blinds, 60" Lx 23" W, White, Faux Wood (493P36)
- FANMATS UTILITY MAT 28X18"" GRN (27393)
- BIGGIES SCENES Window Well Scenes-Stream, 100 in wide x 60 in high (BG-WW-STM-100)
- OLD MODERN HANDICRAFTS Enterprises SM (Y025)
- OLD MODERN HANDICRAFTS Old Modern Handicrafts T111 26"H x 35"W x 8.3"D Harvey Yacht (T111)
- OLD MODERN HANDICRAFTS Sovereign Of The Seas Monumental (T187)
- OLD MODERN HANDICRAFTS Old Modern Handicrafts T014 Cutty Sark Small (T014)
- OLD MODERN HANDICRAFTS Old Modern Handicrafts T123 Cutty Sark - No Sail (T123)
- OLD MODERN HANDICRAFTS Endeavour XL (Y019)
- LAWNITATOR 8668-S3-SQ Square Rustic Galvanized Metal Container With Burlap Handles (LA31275)
- Old Modern Handicrafts Wall Art & Decor