Old Modern Handicrafts AJ062 Handmade Steampunk Airship
Mfr # AJ062
Zoro # G503736281
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Old Modern Handicrafts
- MFR # AJ062
- Zoro # G503736281
- UPC # 640901136738
- Country of Origin China
- Category Wall Art & Decor
Description
Enamored of a world where steam power still rules and machines are big, complicated, and beautiful, steampunk enthusiasts imagine an alternate version of history, where the dress code demands petticoats and suit vests and airships are the most romantic forms of all transportation. As one would expect in a fantasy world, they come in great variety made for battle, trade, or leisure, they fly over modern cityscapes and bucolic valleys alike. This Steampunk Airship will take you into a world of fantasy where you have never ventured to. It features many intricate details including engine propeller, ladder, fins, riggings and a rowboat connected to its frame. All details are welded and are completely handmade. Display this special Steampunk Airship wherever your heart desires, a perfect gift for the Steampunk movie enthusiast.
Specifications- Color: Multi
- Finish: Antique
- Style: Classic
- Material: Metal
- Accent Type: Figurine
- Type: Handmade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Sebille Mid-Century Modern Light Brown Finished Wood 1-Drawer Nightstand with Natural Rattan (207-12463)
- ALLSTATE FBK107-FL 13.5 in. Flame Kalanchoe Bush X5- Case of 6 (FBK107-FL)
- DMI Coccyx Cushion, 16"L x 18"W Foam Black (513-7956-0200)
- GLOBAL INDUSTRIAL Multifunctional Office Chair, Synthetic Leather, Mid Back, Black (250605BK-AM)
- OLD MODERN HANDICRAFTS Sovereign Of The Seas Monumental (T187)
- OLD MODERN HANDICRAFTS Old Modern Handicrafts T111 26"H x 35"W x 8.3"D Harvey Yacht (T111)
- OLD MODERN HANDICRAFTS Old Modern Handicrafts T123 Cutty Sark - No Sail (T123)
- OLD MODERN HANDICRAFTS Endeavour XL (Y019)
- OLD MODERN HANDICRAFTS Old Modern Handicrafts T014 Cutty Sark Small (T014)
- OLD MODERN HANDICRAFTS Big Rig Tissue Holder (AJ072)
- TRADEMARK FINE ART Daisuke Kiyota 'Ominous Call Death' Canvas Art, 22x32 (1X08092-C2232GG)
- Old Modern Handicrafts Wall Art & Decor