Old Modern Handicrafts

Old Modern Handicrafts AJ014 Yellow Curtis Jenny Plane 1:18


product price: $243.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

100% hand built from scratch using "plank on frame" construction method.
Hundreds of hours is required to finish a model.
Completed models contain thousands of details created by our skillful master craftsmen.
Made of finest wood like Rosewood, Mahogany, Teak and other exotic tropical wood.
Chrome and brass fittings and ornaments constitute the excellence of our models.
Extensive research through original plans and pictures make our models authentic.
Each model goes through a demanding quality control process before leaving the workshop.
Just the perfect gift for home or office decorator, boat enthusiast or passionate collector.
Our models have all the little details that would amaze you the moment you see them. Just look at them and you will highly appreciate not only the skills but also the time that our master craftsmen spend on each of these models. The Curtiss JN-4 "Jenny" was one of a series of "JN" biplanes built by the Curtiss Aeroplane Company of Hammondsport, New York. This fighter bi-plane was one of the most capable, faster and stronger than many of its contemporaries. This replica model of the Curtiss Jenny is handmade on a scale of 1:18. It features iron frame, wire accents, propeller and wheels. A must have for the collector and enthusiast!
  • 100% iron frame
  • Metal wheels
  • Wood propeller
  • Wheels roll
  • Propeller spins
  • Decaled insignia
  • Landing gear securely welded on
  • Includes seat
  • Dimensions:
  • Length: 19
  • Height: 7.5
  • Width: 27
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.