Old Modern Handicrafts AJ012 Gas Pump with Clock 1 isto 4 Model Airplane
Mfr # AJ012
Zoro # G703695043
Product Information
- Brand Old Modern Handicrafts
- MFR # AJ012
- Zoro # G703695043
- UPC # 640901135113
- Country of Origin China
- Category Clocks
Description
Hundreds of hours is required to finish a model.
Completed models contain thousands of details created by our skillful master craftsmen.
Made of finest wood like Rosewood, Mahogany, Teak and other exotic tropical wood.
Chrome and brass fittings and ornaments constitute the excellence of our models.
Extensive research through original plans and pictures make our models authentic.
Each model goes through a demanding quality control process before leaving the workshop.
Just the perfect gift for home or office decorator, boat enthusiast or passionate collector.
Our models have all the little details that would amaze you the moment you see them. Just look at them and you will highly appreciate not only the skills but also the time that our master craftsmen spend on each of these models.
The first gas pumps were built in the 1880s by the Bowser Company in Fort Wayne, Indiana, followed in 1898 by pumps that could pull fuel from an underground tank. This beautiful antique replica gas pump has a working clock and is soldered, hand shaped, and hand painted in red. The decaled insignia and painted details give more of an authentic look. Intricate details are portrayed in the text, license plates, and metal wiring. It is made of iron and carefully handcrafted with an average of forty man-hours to complete. A stunning antique gas pump to display in your home or office!
Features- 100% iron frame
- Clock uses one AA battery (battery not included)
- Rubber gas hose
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Laptop Buddy Portable Lap Desk, Cushioned Bottom, Foam Beads, Pen Tray and Cup Holder for Computers (666271LTP)
- GIFTMARK Giftmark 1410W Child's Spindle Rocking Chair White (1410W)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 25.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-P-GG)
- FLASH FURNITURE Orange Vinyl Barstool, Adj Height, Weight Capacity: 330 lb. (CH-92023-1-ORG-GG)
- OLD MODERN HANDICRAFTS Black Gasoline 66 Gas Pump Clock (AJ057)
- INFINITY INSTRUMENTS Metro - 9in Black Office Wall Clock, Battery Operated (14220BK-3364)
- AMERICAN TIME Clock, Gray/Blk Case, LCD, 11" W, 8 Circuits (ASQMSTR--00X8E)
- EQUITY BY LA CROSSE Equity By La Crosse SkyScan Quartz Alarm Clock 21038 (21038)
- WESTCLOX ALARM CLOCK 1.8""LCD (70045A)
- CLOCKSWISE Large Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock, Large Blue (QI004145.L.BL)
- LORELL 12" Quiet Wall Clock, Black (61011)
- Old Modern Handicrafts Clocks