Old Modern Handicrafts

Old Modern Handicrafts AJ003 1943 Grey Mustang P51 1:40


product price: $134.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

100% hand built from scratch using "plank on frame" construction method.
Hundreds of hours is required to finish a model.
Completed models contain thousands of details created by our skillful master craftsmen.
Made of finest wood like Rosewood, Mahogany, Teak and other exotic tropical wood.
Chrome and brass fittings and ornaments constitute the excellence of our models.
Extensive research through original plans and pictures make our models authentic.
Each model goes through a demanding quality control process before leaving the workshop.
Just the perfect gift for home or office decorator, boat enthusiast or passionate collector.
Our models have all the little details that would amaze you the moment you see them. Just look at them and you will highly appreciate not only the skills but also the time that our master craftsmen spend on each of these models. This 1943 Grey Mustang P-51 was an American long-range, single-seat fighter and fighter-bomber used during World War II, the Korean War and other conflicts. This replica model is handcrafted in iron frame with a scale of 1:40. This Grey Mustang P-51 model comes with remarkable details such as front rotor blade, wings, cockpit, and landing wheels. They are beautifully painted with the authentic WWII paint and symbols. A must have for the collector and enthusiast!
  • 100% iron frame
  • Metal wheels
  • Metal propeller
  • Wheels roll
  • Propellers spin
  • Decaled insignia
  • Landing gear, drop fuel tank, bomb, and missiles are securely welded on
  • Dimensions:
  • Length: 12.25
  • Height: 5.75
  • Width: 13.5
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.