Shop All Repair Putties
Old Masters
Putty, Stick, White
Mfr # 32401
Zoro # G300536169
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Stick
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Old Masters
- MFR # 32401
- Zoro # G300536169
- UPC # 86348324015
- Country of Origin United States
- Category Repair Putties
Details
Item | Putty |
Container Type | Stick |
Color | White |
Description
Old Masters White Putty Stick 0.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS Famowood Net Wt 6.0 Oz Cherry Dark Mahogany Solvent Free Wood Filler (40042112)
- VIBRA-TITE Retaining Compound, 548 Series, Green, Liquid, High Strength, 50 mL Bottle (54850)
- PERMATEX High Strength Removable Threadlocker Gel 0.18 oz (25005)
- GE White Foam Window and Door Insulating Sealant 12 oz (2844278)
- OLD MASTERS 14 gm Natural Perfect Match Putty Stick (32402)
- OLD MASTERS 14 gm White Perfect Match Putty Stick (32401)
- OLD MASTERS 14 gm Medium Brown Perfect Match Putty Stick (32404)
- LOCTITE Gray Putty Putty, 1 lb. Can (235626)
- LOCTITE Gray Fixmaster® Steel Liquid, 4 lb. Kit (235618)
- LOCTITE Gray Fixmaster® Steel Liquid, 1 lb. Kit (235617)
- EVERCOAT Glaz&Spot Putty 13Oz (105065)
- Old Masters Repair Putties