Old Man Emu

ARB 24V TWIN COMPRESSOR K


product price: $664.89
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 4 in
  • Voltage 24V
  • Air Flow Rating 6.16 CFM at 0 psi to 4.68 CFM at 29 psi
  • Pressure Rating 29 psi
  • Length 7-1/2 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 4 in
Length 7-1/2 in
Width 10.8 in

Details

Voltage 24V
Air Flow Rating 6.16 CFM at 0 psi to 4.68 CFM at 29 psi
Pressure Rating 29 psi
Includes Pressure Switch, Mounting Hardware
Ampere Rating 14.2 A
Type On-Board

Description

24 Volt, 6.16 CFM At 0 PSI To 4.68 CFM At 29 PSI, With Full Wiring Loom/ Dual Air Filters/ Solenoid Plug In Contacts/ Mounting Hardware/ Isolating Switch, Permanently Mounted, 4 Inch High x 7-1/2 Inch Long x 10-


  • •Constructed Primarily Of Light Weight, High Strength, Engineering Grade Materials
  • •Built With Sealed Components For Moisture And Dust Resistance
  • •Hard-Anodized Cylinder Bores And PTFE (Teflon) Impregnated Carbon Fiber Piston Seals For Reduced Friction And Maximum Trouble Free Life
  • •Anti-Vibration / Sound Deadening Is Integrated Into The Mount
  • •Motors Are Internally Thermal Protected Against Extreme Temperature Damage
  • •Equipped With Dual Heavy Duty Maxi-Fuses For Professional In-Line Circuit Protection And True Circuit Redundancy In Case Of A Fault
  • •Motors Are Water Sealed, 100 Percent Ball Bearing Equipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.