Shop All Screwdrivers
Old Forge
Screwdriver with Cushion G, No. 2, 18"
Mfr # 5218P
Zoro # G9558285
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Screwdriver with Cushion G,No. 2,18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Old Forge
- MFR # 5218P
- Zoro # G9558285
- UPC # 762869284006
- Country of Origin China
- Category Screwdrivers
Details
Item | Screwdriver with Cushion G,No. 2,18" |
Product Type | Screwdriver with Cushion G,No. 2,18" |
Description
Screwdriver with Cushion G,No. 2,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 3/4 in Size 6 pt Standard Depth, Black Oxide (J07528)
- MILWAUKEE TOOL M18 Six-Pack Sequential Battery Charger (48-59-1806)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 18in x 36in Blue Top / Yellow Bottom (TSF-1836-BLUY)
- CLE-LINE Straight Flute Hand Tap, Taper 4 Flutes (C62029)
- OLD FORGE Screwdriver, 1/4" sq. x 24" (5724)
- WIHA Insulated Slotted Screwdriver 9/64 in Round (32015)
- CAPRI TOOLS Kontour #2 x 2-1/2 in Phillips Screwdriver (25000-PH2112)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #12 Round (79744)
- DYNAMIC Tools 5/32" Slotted Screwdriver, 1000V Insulated (D062711)
- STANLEY General Purpose Cabinet Slotted Screwdriver 3/16 in Round (66-182-A)
- WIHA Precision Torx Screwdriver T1 Round (26701)
- Old Forge Screwdrivers and Nutdrivers