Shop All Polishing and Dusting
Old English®
Oil, Furniture, Fresh Lemon, 12oz, Spray Bottle, PK6
Mfr # 62338-82888
Zoro # G1440130
$34.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 12 oz
- Container Type Spray Bottle
- Fragrance Fresh Lemon
- Application Furniture
- Contains Mineral Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Old English®
- MFR # 62338-82888
- Zoro # G1440130
- UPC # 62338828886
- Country of Origin United States
- Category Polishing and Dusting
Dimensions
Size | 12 oz |
Details
Container Type | Spray Bottle |
Fragrance | Fresh Lemon |
Application | Furniture |
Contains | Mineral Oil |
Cleaner Form | Liquid |
Effective to Remove | Dirt; Dust; ingerprints; Grease; Smudges |
Net Weight | 5.400 lb |
Material | Wood |
Capacity | 12 oz |
Primary Chemical | Mineral Oil |
For Use On | Wood |
Cleaner Chemical Product Grouping | Mineral Oil |
Description
Works to restore light and dark woods to their natural state of beauty. It does this by saturating deep into the fibers of the wood, below the surface. It deposits mineral oil to nurture and condition dry, aging wood, enhancing the shine and natural beauty of the wood from the inside out. It's safe and effective for use on birch, pine, maple, oak, hickory and many other types of solid wood. Plus, you can trust your cherished antique furniture to Old English, too.
- •For superior protection of wood finishes.
- •Cleans, shines, and conditions without leaving a waxy buildup.
- •Contains a light mineral oil that goes beyond cleaning to revitalize your wood.
- •Specially formulated to clean, condition and help protect all light and dark wood surfaces.
- •Helps protect against everyday stains (fingerprints, mustard, wax crayons, ketchup and candle wax).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3 x 14 Row Angle Handle Stainless Wire Brush (DW49706)
- HLS COMMERCIAL 18 gal Round Semi-Round Open Top Trash Can, 18 Gallon, Silver, Stainless Steel (HLS18DOT)
- CHURCH & DWIGHT CO. Deodorizer Powder, w/Baking Soda, Commercial, 42.6 oz, WE (CDC84113)
- CLOROX Disinfectant Spray, 19 oz. Aerosol Can, Unscented, 12 PK (38504)
- OLD ENGLISH® Furniture Scratch Cover, For Dark Woods, 8 oz Bottle, PK6 (62338-75144)
- OLD ENGLISH® Oil, Furniture, Fresh Lemon, 16 oz Bottle, PK6 (62338-75143)
- MIDLAB Multi-Surface Polish, 12PK (073000-12)
- ZEP Sheen, Furniture Clnr-Polish, 20n16, PK12 (021601)
- ECOS PRO Furniture Wood Polish Cleaner, PK6 (PL9731/6)
- WEIMAN PRODUCTS Weiman High Traffic High Gloss Hardwood Floor Polish & Restorer Liquid 32 oz (523)
- WEIMAN Cabinet & Wood Cleaner 16 oz Spray (332)
- Old English® Polishing and Dusting