Shop All Polishing and Dusting
This Product is Discontinued
Old English
Furniture Polish, Almond Scent, 12.5 oz. (Discontinued)
Mfr # 62338-77677
Zoro # G4181810
This Product is Discontinued
Key Features
- Size 12.5 oz
- Container Type Aerosol Can
- Fragrance Almond
- VOC Content 0%
- Flash Point 32 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Old English
- MFR # 62338-77677
- Zoro # G4181810
- UPC # 062338776774
- Country of Origin Canada
- Category Polishing and Dusting
Dimensions
Size | 12.5 oz |
Container Size | 12.5 oz |
Details
Item | Furniture Polish |
Container Type | Aerosol Can |
Fragrance | Almond |
VOC Content | 0% |
Flash Point | 32 Degrees F |
Product Label | Furniture Polish |
Cleaner Form | Liquid |
Description
Furniture Polish, Cleaner Form Liquid, Container Size 12.5 oz, Container Type Aerosol Spray Can, Fragrance Almond, VOC Content 0 Percent, Flash Point 32 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.