Shop All Serving Plates and Bowls
Old Dutch International
Old Dutch International OS866 Set-6 13 in. Dia. Decor Copper Hammered Rim Charger Plates
Mfr # OS866
Zoro # G703963432
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Old Dutch International
- MFR # OS866
- Zoro # G703963432
- Country of Origin China
- Category Serving Plates and Bowls
Description
Create an elegant table top for a special occasion. Great for displaying your favorite dishes. Beautiful hand embossed charger plate.
Is made of a beautiftul steel Antique Copper Plated finish.
Can be used for any occasion or everyday.
Nice size 13" diamater.
Wipe clean with warm damp cloth and dry clean.
Color: Antique Copper.
Color Family: Metallics.
Decor Product Type: Tableware/Serveware Dish.
Dishwasher Safe: No.
Material: Stainless Steel.
Microwave safe: No.
Number of Pieces: 6.
Oven safe: No.
Depth: 13".
Height: 0.5".
Width: 13".
Stackable: Yes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ KLEEN 12 in x 12 in Mesh Air Filter (91943324)
- KASON Food Grade Silicone Sealant (3700-CLEAR)
- ALLIANCE KIT, ASSY SWITCH-OUT OF BALANCE (806512)
- TRIDENT Sugar Free Tropical Twist Chewing Gum 14 pk, 14PK (120488)
- CARLISLE FOODSERVICE Dinner Plate, 8.92" Dia, Tan (KL20025)
- TABLECRAFT Melamine, Bowl, Birch, 5-3/4"PK12 (252M)
- FINELINE SETTINGS Fineline Settings 1407-WH White Rectangle Luncheon Plate (1407-WH)
- VOLLRATH Vollrath 3 qt. Stainless Steel Mixing Bowl (47933)
- CAMBRO Nappie Bowl, 12-1/2 oz., Polycarbonate Beige PK48 (CA100CW133)
- TABLECRAFT Vertigo Appetizer Cone, Blk, 5"X9" (AC59)
- GRIP-RITE DW SCREWS #6X1"" 30# (1CDWS10M)
- Old Dutch International Serving Plates and Bowls