Shop All Serving Plates and Bowls
Old Dutch International
Old Dutch International OS728 Set-6 13 in. Dia. Antique Brass Charger Plates
Mfr # OS728
Zoro # G403963350
product price: $92.15
/ea
Free Shipping & Returns
$92.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Old Dutch International
- MFR # OS728
- Zoro # G403963350
- Country of Origin China
- Category Serving Plates and Bowls
Description
Create an elegant table top for a special occasion. Great for displaying your favorite dishes. Beautiful hand embossed charger plate.
Hand crafted by skilled artisans.
Made of beautiful iron, with Antique Brass Plating.
Comes in a nice 13" Diameter size.
Wipe clean with warm damp cloth and dry clean.
Color: Brass.
Color Family: Metallics.
Decor Product Type: Tableware/Serveware Dish.
Dishwasher Safe: No.
Material: Copper.
Microwave safe: No.
Number of Pieces: 6.
Oven safe: No.
Depth: 13".
Height: 0.5".
Width: 13".
Stackable: Yes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPELLBOUND DEVELOPMENT Cutter, Box (Orange)(Pack Of 6) Pk (LZ-S)
- CECILWARE Safety Thermostatlchm, 5/16 X 3, 36 For - Part# Gml346A (GML346A)
- DEMCO AFO AIR JUMPER (6212)
- WYNNS GRAIN & SPICE Wynn's Grain & Spice Heritage Style Breading 40lbs (92230)
- KESSEBOHMER D-Shape 2 Shelf 26 to 30-1/2H Champagne Maple Twister Lazy Susan Set (2500610103)
- DIXIE Multicolored Paper FLOWERS BLOOM Dinner Plate 10-1/16 in. D 26 pk, 26PK (15255)
- INTERNATIONAL TABLEWARE 9 3/4 in Quad Square Fine Porcelain Plate, PK24 (QP-9)
- CAMBRO Round Pebbled Bowl, 5-3/4 qt., Polycarbonate Pebbled PK12 (CAPSB12176)
- TABLECRAFT Mixing Bowl, SS, Mirror, 13.25"X4.25", 8Qt (H827)
- ITI Salad Bowl, 9-5/8" Dia. American, White, PK12 (RO-140)
- CRESTWARE Nappie Bowl, 46 oz., Ceramic Bone White PK12 (CM37)
- Old Dutch International Serving Plates and Bowls