Shop All Serving Plates and Bowls
Old Dutch International
Old Dutch International OS421 Set-6 13 in. Dia. Antique Embossed - Victoria - Charger Plates
Mfr # OS421
Zoro # G503963328
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Old Dutch International
- MFR # OS421
- Zoro # G503963328
- UPC # 747925370626
- Country of Origin China
- Category Serving Plates and Bowls
Description
Create an elegant table top for a special occasion. Greatfor displaying your favorite dishes. Beautiful hand embossed charger plate.
Made of a beautiful steel Antique Pewter Platedfinish.
Great for any occasion or everyday use.
Nice 13" diameter size.
Wipe clean with warm damp cloth and dry clean.
Color: Antique Pewter.
Color Family: Metallics.
Decor Product Type: Tableware/Serveware Dish.
Dishwasher Safe: No.
Material: Stainless Steel.
Microwave safe: No.
Number of Pieces: 6.
Oven safe: No.
Depth: 13".
Height: 0.5".
Width: 13".
Stackable: Yes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Pressure Regulator 3/4" Lp (408279-3)
- COLOMBINA Fancy Filled Hard Candy Assortment, Variety, 5 lb Bag, Approx 420 Pieces (16560)
- BAKERS PRIDE Door Rod (S3010X)
- TAYLOR PRECISION PRODUCTS L.P. Thermometer, Digital , Pckt, Taylr (9848EFDA)
- CREATIVE WARE Cool Ware 8Pc Serving Set (RM-COOL-8)
- ELAMA Elama EL-MELLOWBLUE Mellow Dinnerware Set in Powder - Blue - 16 Piece (EL-MELLOWBLUE)
- RED POMEGRANATE COLLECTION 8 in. Nuage Salad Plates, Graphite - Set of 2 (2811-7)
- FINELINE SETTINGS Fineline Settings 5320-BK Black 320 oz. PET Serving Bowl (5320-BK)
- VOLLRATH Vollrath 1.5 qt. Stainless Steel Mixing Bowl (47932)
- CRESTWARE Plate, 10-3/8", Ceramic Bright White PK12 (AL46)
- TABLECRAFT Taco Taxi, 1-2 Tacos, Solid SS (TRS12)
- Old Dutch International Serving Plates and Bowls