Shop All Warmers and Chillers
Old Dutch International
Old Dutch International 849JB 7 in. Dia. x 7.5 in. Hammered Jumbo Tool Caddy; Copper
Mfr # 849JB
Zoro # G804008209
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Old Dutch International
- MFR # 849JB
- Zoro # G804008209
- UPC # 45642908499
- Country of Origin China
- Category Warmers and Chillers
Description
The Jumbo Hammered Copper Utensil Holder by Old Dutch is a decorative and convenient solution to storing your favorite spatulas, spoons and other cooking utensils easily at hand. Measuring at 7.5 inch high with a 7 inch diameter, there is generous room for all of your necessities Its durable Stainless Steel construction, and tarnish-resistant finish will keep it in great condition.
Specifications- Collection: Hammered
- Finish: Copper
- Diameter: 7 in. Dia. x 7.5 in.
- Weight: 1.43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Unprinted Ice Bags, 5 lb, 18 in, PK1000 (55NK56)
- AZAR Azar Roasted Salted Peanut In The Shell 25lbs (7202852)
- SERVICE IDEAS Dual Airpot Stand with Condiment Station (APLR25BL)
- GOLD MEDAL 8Oz Kettle Lead Assembly (61053)
- KOOLMORE Commercial Bain Marie Countertop Food Warmer, Soup Station, and Buffet Table Server (CFW-3)
- CADCO Hot Plate, Double, Cast Iron (CDR-2CFB)
- NEMCO Warmer, Food - 120V 500W (6000A2)
- HATCO Foodwarmer 120V 500W 24" (GRAH24-1)
- KOOLMORE 48" Countertop Food Warmer Display Case Merchandiser with LED Lighting and Front Sliding Door (HDC-6C)
- CADCO Hot Plate, Double, Tubular, 120V (CDR-1TFB)
- VOLLRATH Hinged Dome Cover, Full Size, 21 x 12 7/8 (77400)
- Old Dutch International Warmers and Chillers