Shop All Carving Stations
Old Dutch International
Old Dutch International 680 10 x 10.5 x 12 in. Hammered Stainless Steel Round Chafing Dish with Black Iron Stand - 1.75 qt.
Mfr # 680
Zoro # G304042604
product price: $78.45
/ea
Free Shipping & Returns
$78.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Old Dutch International
- MFR # 680
- Zoro # G304042604
- UPC # 45642006805
- Country of Origin China
- Category Carving Stations
Description
For trend setting serve ware worthy of the finest table look no further than this elegant chafing dish. The rich, hand-hammered Stainless Steel Finish and Black Iron stand elevate your gourmet fare to a new level. The durable Stainless Steel food pan is held over a temperature-moderating water pan and adjustable gel-fuel holder to keep everything at the ideal temperature without drying out. The 1 qt. size is perfect for side dishes or smaller gatherings. Oven and dishwasher safe Stainless Steel food pan. All other parts wipe clean. Gel fuel not included.
Specifications- Collection: Hammered
- Size: 10 x 10.5 x 12 in.
- Capacity: 1.75 qt.
- Shape: Round
- Weight: 7.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHIRARDELLI Ghirardelli Sweet Ground Chocolate Cocoa Powder 10lbs (62030)
- HOBART Cylinder Wrench (00-873570)
- HOSHIZAKI Spring, 481332M01 (481332M01)
- GARLAND CONTACTOR(3 POLE, 40 AMP, 240V) for Garland - Part# GL1637002 (GL1637002)
- VOLLRATH Carving Station, 2 Lamps, 120VAC, Steel (46670)
- SPRING USA Carving Station, Brushed, Dual Heat Lamp (2793-5)
- Old Dutch International Carving Stations