Shop All Condiment Dispensers
Old Dutch International
Old Dutch International 566CU 3 in. Oval Salt & Pepper Shaker Set; Copper
Mfr # 566CU
Zoro # G604008201
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Old Dutch International
- MFR # 566CU
- Zoro # G604008201
- UPC # 45642235663
- Country of Origin China
- Category Condiment Dispensers
Description
Accent your kitchen and dining room table with this Salt and Pepper Shaker Set. Made from beautiful Copper-Plated Stainless Steel and designed with a modern look in mind, these shakers are an absolute kitchen essential.
Specifications- Collection: Hammered
- Finish: Copper
- Size: 3 in.
- Shape: Oval
- Weight: 0.61 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO LIP SEAL KIT (94-570-04)
- SOUTHBEND Rocker Switch 7/8 X 1-1/2 Dpst (1177541)
- GARLAND Broiler Burner (4531547)
- ROBOT COUPE Julienne 8X8 R301 (27048)
- OXO Good Grips Black Plastic Salad Dressing Shaker 1.5 cups (1188500)
- ARAVEN PUMP CONDIMENT DISPENSER GN 1/4 TRANSPARENT, 4.5qt, 1oz PER PUMP (01358)
- GENUINE JOE Sugar Canister20Oz, PK3 (GJO56100)
- CHEF N Chef'n 3 in. W Black/Clear Plastic Pepper Ball Grinder (101-235-001)
- DISPENSE RITE Dispense-Rite Built-In Napkin Dispenser - Stainless Steel (CMND-1)
- TABLECRAFT Wide Mouth Mustard, 63mm, Cone, 24OZ, PK12 (12463M)
- TABLECRAFT Salt and Pepper Shaker, 2 Oz, PK24 (81)
- Old Dutch International Condiment Dispensers