Old Dutch International 433H 16 oz Hammered Solid Copper Moscow Mule Mug Set of 2
Mfr # 433H
Zoro # G603910451
Product Information
- Brand Old Dutch International
- MFR # 433H
- Zoro # G603910451
- Country of Origin China
- Category Trays and Platters
Description
Hammered Solid Copper Moscow Mule Mug
What better way to serve the timeless Moscow Mule than in an Old Dutch Moscow Mule Mug. The Moscow Mule is a classic cocktail usually served in a copper mug that has been refreshing taste buds since the 1940's. That famous blend of vodka, ginger beer, and lime juice can be enjoyed, especially so, with this new Hammered Solid Copper Moscow Mule Mug. Featuring an attractive hammered finish to please the eye, each mug is also made of 100% Copper, which not only keeps your drink cool, but brings out the flavors of your mule recipe. For the purists, each mug is unlined and unlacquered, leaving nothing between you and your copper vessel.
Features- Designed to serve moscow mules
- Its perfectly suitable for serving beer, soda or other cold libations
- Hammered Solid Copper construction, unlined and unlacquered for the moscow mule purists
- Unlacquered finish will age to a pleasing patina or, if you prefer, can be polished to retain bright, shiny look
- Set of 2
- Size: 16 oz
- Weight: 19.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL High Heat Scraper Spoon, White w/Red Blade, 13 1/2" (FG196700RED)
- BLODGETT Drafthood, Direct Vent (8348)
- FITTINGS Changeover 1/4 Valve (02C03-289)
- TRANE Sheave 1Vp44 .875 Bore (SHE05385)
- TUXTON Vitrified China Tray Agave - 11.63 x 5.13 x 1.13 in. - 1 Dozen (GAA-550)
- HEATMAX HeatMax 141424 Warmer 14 x 14 x 24 in. Food Warmer And Merchandiser (141424)
- CARLISLE FOODSERVICE 14 in x 10 in Black Cafe Tray (CT101403)
- GEN Meat Trays, #1.5, 8.38 x 3.94 x 1.1, White, 1000PK (15WH)
- TABLECRAFT Diner Platter w/Base, 9 In, Blk, PK12 (15759BK)
- TABLECRAFT Platter Basket, Oval, Red, PK36 (1076R)
- VINTIQUEWISE Galvanized Metal Oval Rustic Serving Tray With Handles, Large (QI003485.L)
- Old Dutch International Trays and Platters