Shop All Drinking Glasses
Old Dutch International
Old Dutch International 2P797H 17 oz Two-Ply Gold Champagne Hammered Stainless Steel Stemless Wine Glasses Large - Set of 2
Mfr # 2P797H
Zoro # G303923836
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Old Dutch International
- MFR # 2P797H
- Zoro # G303923836
- Country of Origin China
- Category Drinking Glasses
Description
Browse our wide selection of kitchen products designed keeping quality and reliability in mind. These Kitchen products are easy to use and make everyday life much convenient and comfortable. The huge range of products will leave you spoilt for choice as there is something for every need. Our products are available at convenient prices. This is designed to be reliable, durable and attractive for every home.
Features- Keeps wine chilled longer than glass or crystal
- Made of stainless steel and brass
- Durable and shatterproof
- Tarnish-resistant finish
- Set of 2
- Color: Gold
- Material: Stainless Steel
- Capacity: 17 oz
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYOU CLASSIC Dutch Ovens 14-Qt Cast Iron (7465)
- DON-JO Don-Jo:Scar Plate DSP 135 - Silver (DSP-135-630)
- FRYMASTER Full Basket13L 12-1/4W 5-3/8D For - Part# Fm8030099 (FM8030099)
- ACCUTEMP Signal Light 1/2" Green 250V (ATOE-1800-4)
- LOGO BRANDS Wisconsin 16oz Gameday Pint Glass (244-G16P-1)
- LOGO BRANDS Buffalo Bills 16oz Satin Etch Curved Beverage Glass (604-G16CB-10)
- CAMBRO Colorware Tumbler 5 oz. Ruby Red (EA500P156)
- ITI Flute Wine Glass, 6-1/2 Oz, PK24 (4640)
- RSVP INTERNATIONAL Martini Glass Stemless (MART-NS)
- LIBBEY Libbey Nob Hill 11.25 oz. Beverage Glass, PK24 (23596)
- RSVP INTERNATIONAL Martini Glass, 2PK (MART-2)
- Old Dutch International Drinking Glasses