Shop All Drinking Glasses
Old Dutch International
Old Dutch International 2P497H 17 oz Two-Ply Stemless Wine Glasses Hammered - Solid Copper & Stainless Steel Set of 2
Mfr # 2P497H
Zoro # G403923972
product price: $54.85
/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Old Dutch International
- MFR # 2P497H
- Zoro # G403923972
- UPC # 45642214972
- Country of Origin China
- Category Drinking Glasses
Description
Features
- Set of two 17 oz. stem less wine glasses
- Double-walled: solid copper and stainless steel
- Hammered copper exteriors
- lacquered to resist tarnishing
- Set of 2
- Material: Solid Copper & Stainless Steel
- Capacity: 17 oz
- Weight: 20.94 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESORDEN NSN0 Plastic Flatware Type III Teaspoon White, 100PK (DE3213489)
- VULCAN HART Door Gasket Kit 5 Pan I (857085-2)
- ALLPOINTS Bar Stool Swivel (136220)
- ALLPOINTS Gasket, Burner Head (321837)
- CARLISLE FOODSERVICE Tumbler (401207)
- LOGO BRANDS Michigan State 16oz Gameday Pint Glass (172-G16P-1)
- LIBBEY Libbey Nob Hill 11.25 oz. Beverage Glass, PK24 (23596)
- LOGO BRANDS Penn State 16oz Gameday Pint Glass (196-G16P-1)
- LOGO BRANDS Cleveland Browns 16oz Gameday Pint Glass (608-G16P-1)
- LOGO BRANDS Philadelphia Phillies 16oz Gameday Pint Glass (522-G16P-1)
- ANCHOR HOCKING Anchor Hocking 20 oz. Rim Tempered Mixing Glass 1 Glass, PK24 (77420)
- Old Dutch International Drinking Glasses