Shop All Drinking Glasses
Old Dutch International
Old Dutch International 2P497 17 oz Stemless Wine Glasses - Stainless Steel Set of 2
Mfr # 2P497
Zoro # G803923961
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Old Dutch International
- MFR # 2P497
- Zoro # G803923961
- UPC # 45642204973
- Country of Origin China
- Category Drinking Glasses
Description
Features
- Double-walled: solid copper and stainless steel
- Copper exteriors lacquered to resist tarnishing
- Set of two 17 oz. stemless wine glasses
- Durability allows for use in any situation
- Set of 2
- Material: Stainless Steel
- Capacity: 17 oz
- Weight: 20.94 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Blk Combo Cndmnt Rack, 6"X4.25"X4" H (606RBK)
- EMERSON DRIER LIQUID 3/8ODF 5CU for Emerson - Part# EK-053S (EK-053S)
- MINUTEMAN Minuteman C-81C Oval Tub with Wrought Iron Handles - Copper (C-81C)
- ROYAL Royal Raspberry Gelatin Mix 24 oz., PK12 (48105)
- LIBBEY Libbey Series V225 7 5/8 oz. Cocktail Glass, PK12 (11057822)
- LIBBEY Libbey Vina 12 oz. Wine Glass, PK12 (7519)
- LOGO BRANDS Oklahoma City Thunder Leopard 16oz Black Powdercoat Curved Beverage (721-S16PB-BLK-33)
- LOGO BRANDS San Francisco 49ers 16oz Gameday Pint Glass (627-G16P-1)
- LOGO BRANDS Detroit Red Wings 16oz Gameday Pint Glass (811-G16P-1)
- LOGO BRANDS Buffalo Bills 16oz Satin Etch Curved Beverage Glass (604-G16CB-10)
- OCEAN GLASS Ocean Glass 0433023 Lucaris Toyko Temptation Burgundy Wine Glass - 25 oz. (433023)
- Old Dutch International Drinking Glasses