Shop All Food Containers
Old Dutch International
Old Dutch International 2043 1-4 qt. Hammered Black Pearl Canister Set with Fresh Seal Covers - 4 Piece
Mfr # 2043
Zoro # G004008436
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Old Dutch International
- MFR # 2043
- Zoro # G004008436
- UPC # 45642020436
- Country of Origin China
- Category Food Containers
Description
With its Black Pearl finish, hand-hammering and generous storage capacity this Stainless Steel canister Set is the perfect solution for storing your frequently needed kitchen staples.
Features- Hammered Black Pearl Canister Set with Fresh Seal Covers
- 4 Piece
- Collection: Hammered
- Capacity: 1 - 4 qt.
- Design: Black Pearl
- Weight: 4.62 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Magnetic Knife Holder 18 In (82113)
- GARLAND Long Burner (3019000)
- PITCO Relay - 24Vdc (PP11068)
- NATIONAL PRESTO Regulator Pressure Cooke (09978)
- BASICWISE Clear Plastic Egg Carton, 12 Egg Holder Carrying Case with Handle, Pink (QI003329P)
- SCHOOL SMART Storage Tray, 7-7/8 x 12-1/4 x 5-3/8 Inches, Blue (62439S05C)
- VOLLRATH Pail Cover (58030)
- PACTIV VERSAtainers, 1-Comp, Black/Clear, 24oz, 7"dia, PK150 (NC723B)
- STERILITE CORPORATION Sterilite - Clinton Sc 03211106 5.8 Cups Rectangle Ultra-Seal Container (3211106)
- CAMBRO Cambro - Square Food Container, Poly, 18 Qts, 11-1/4x12-1/4x12-5/8, White, Blue Gradation (18SFSP148)
- TABLECRAFT Brkhse Coll, Rnd Pail W/Hndl, SS, 8.1"X7" (GTSS87)
- Old Dutch International Food Containers